Zoro Homepage

1-1/2 HP 2" Manual Submersible Sewage Pump 200V

  • Mfr # WS1538BHF

  • Zoro # G6519606


product price: $2,341.99
/ea
Free Shipping & Returns

Key Features

HP
1-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1538BHF
Zoro #
G6519606
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Height
19"
Cord Length - Pumps
20 ft.
Cord Length
20 ft
Max. Dia. Solids
2"
Diameter
12-1/2"
Manufacturers Warranty Length
1 yr
Overall Height
19 in
Body Dia.
12 1/2 in
Discharge Dia.
2 in
Discharge Diameter
2 in
Width at Widest Point
12 1/2 in
Solids Diameter - Maximum
2 in
Body Diameter
12 1/2 in

Details

HP
1-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
67 ft
Impeller Material
Cast Iron
Bearing Type
Ball
GPM of Water @ 25 Ft. of Head
170
GPM of Water @ 40 Ft. of Head
110
Item - Sewage Pumps
Submersible Sewage Pump
GPM of Water @ 50 Ft. of Head
67
Input Phase AC
3
Voltage - Pumps
200VAC
Shaft Seal Material - Pumps
Silicone Carbide
Motor RPM
3450
GPM of Water @ 60 Ft. of Head
29
Motor Type
3-Phase
Amps - Pumps
10.00
Housing Material
Cast iron
Thermal Protection
No
Item
Sewage Ejector Pump
Switch Type - Pumps
No Switch Included
Switch Type
None
Pump Body Material
Cast Iron
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
GPM of Water @ 30 Ft. of Head
150
Agency Compliance
CSA Certified, UL Listed
Discharge NPT
2"
Shaft Seal
Silicon Carbide
Phase
Three
GPM of Water @ 20 Ft. of Head
186
Voltage
200
Amps
10.00 A
Impeller Material - Pumps
Cast Iron
Max. Head - Pumps
67 ft.
Pump Type
Manual
Duty Cycle
Continuous
Flow Rate @ 60 Ft. of Head
29 gpm
Switch Electrical Connection
No Switch Included
Rated Voltage
200V AC
Discharge Gender
Female
Discharge Standard
NPT
Discharge
2 in FNPT
Flow Rate @ 20 Ft. of Head
186 gpm
RPM
3,450 RPM
Flow Rate @ 40 Ft. of Head
110 gpm
Flow Rate @ 15 Ft. of Head
200 gpm
Type
Manual
Current
10.00 A
Flow Rate @ 10 ft of Head
220 gpm
Series
3887BHF
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
67 ft
Standards
CSA Certified, UL Listed
Liquid Temperature - Maximum
104 Degrees F
Frequency
60 Hz
Rotation Speed - Maximum
3,450 RPM
For Media Type
Sewage Water
Horsepower
1 1/2 hp
Volute Material
Cast Iron
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Shaft Seal Material
Silicon
Discharge Orientation
Vertical
Motor Housing Material
Cast Iron

Description

Sewage Ejector Pump, HP 1-1/2, Rated Voltage 200V AC, Phase - Pumps 3, Amps 10.00 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 200 gpm, Flow Rate @ 20 Ft. of Head 186 gpm, Flow Rate @ 40 Ft. of Head 110 gpm, Flow Rate @ 60 Ft. of Head 29 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.