Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 HP 2" Manual Submersible Sewage Pump 230V

  • Mfr # WS1512BHF

  • Zoro # G2166945


product price: $2,033.99
/ea
Free Shipping & Returns

Key Features

HP
1-1/2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1512BHF
Zoro #
G2166945
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Diameter
12-1/2"
Height
19"
Cord Length - Pumps
20 ft.
Max. Dia. Solids
2"
Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Body Dia.
12 1/2 in
Overall Height
19 in
Body Diameter
12 1/2 in
Width at Widest Point
12 1/2 in
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in

Details

HP
1-1/2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
67 ft
Impeller Material
Cast Iron
Shaft Seal
Silicon Carbide
Input Phase AC
1
Switch Type
None
Item - Sewage Pumps
Submersible Sewage Pump
Phase
Single
Discharge NPT
2"
Pump Type
Manual
GPM of Water @ 60 Ft. of Head
28
GPM of Water @ 50 Ft. of Head
69
Agency Compliance
CSA Certified, UL Listed
GPM of Water @ 15 Ft. of Head
207
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Amps - Pumps
18.00
GPM of Water @ 20 Ft. of Head
188
Motor Type
Oil Filled
Item
Sewage Ejector Pump
GPM of Water @ 40 Ft. of Head
110
Motor RPM
3450
GPM of Water @ 25 Ft. of Head
169
Impeller Material - Pumps
Cast Iron
Shaft Seal Material - Pumps
Silicone Carbide
Thermal Protection
Yes
Voltage
230
Amps
18.00 A
Switch Type - Pumps
No Switch Included
Bearing Type
Ball
Housing Material
Cast iron
GPM of Water @ 30 Ft. of Head
150
Pump Body Material
Cast Iron
Max. Head - Pumps
67 ft.
Voltage - Pumps
240VAC
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Rated Voltage
230V AC
Flow Rate @ 15 Ft. of Head
207 gpm
Flow Rate @ 40 Ft. of Head
110 gpm
Flow Rate @ 20 Ft. of Head
188 gpm
Discharge Standard
NPT
Discharge Gender
Female
Flow Rate @ 60 Ft. of Head
28 gpm
Discharge
2 in FNPT
RPM
3,450 RPM
Type
Manual
Current
18.00 A
Frequency
60 Hz
Series
3887BHF
Shaft Seal Material
Silicon
Standards
CSA Certified, UL Listed
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Single Mechanical
Flow Rate @ 10 ft of Head
220 gpm
For Media Type
Sewage Water
Rotation Speed - Maximum
3,450 RPM
Discharge Orientation
Vertical
Feet of Head - Maximum
67 ft
Horsepower
1 1/2 hp
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Power Source
Corded Electric

Description

Sewage Ejector Pump, HP 1-1/2, Rated Voltage 230V AC, Phase - Pumps 1, Amps 18.00 A, Motor Type Oil Filled, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 207 gpm, Flow Rate @ 20 Ft. of Head 188 gpm, Flow Rate @ 40 Ft. of Head 110 gpm, Flow Rate @ 60 Ft. of Head 28 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.