Zoro Homepage

1-1/2 HP 2" Manual Submersible Sewage Pump 460V

  • Mfr # WS1534BHF

  • Zoro # G3485002


product price: $2,321.99
/ea
Free Shipping & Returns

Key Features

HP
1-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1534BHF
Zoro #
G3485002
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Height
19"
Max. Dia. Solids
2"
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Diameter
12-1/2"
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Overall Height
19 in
Body Dia.
12 1/2 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in
Width at Widest Point
12 in
Body Diameter
12 1/2 in

Details

HP
1-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
67 ft
Impeller Material
Cast Iron
Voltage
460
Motor Type
3-Phase
Max. Head - Pumps
67 ft.
Switch Type - Pumps
No Switch Included
Motor RPM
3450
Input Phase AC
3
Shaft Seal Material - Pumps
Silicone Carbide
GPM of Water @ 40 Ft. of Head
110
GPM of Water @ 25 Ft. of Head
170
Housing Material
Cast iron
Bearing Type
Ball
GPM of Water @ 60 Ft. of Head
29
Voltage - Pumps
460VAC
Impeller Material - Pumps
Cast Iron
Thermal Protection
No
Pump Body Material
Cast Iron
Pump Type
Manual
GPM of Water @ 20 Ft. of Head
186
GPM of Water @ 50 Ft. of Head
67
Discharge NPT
2"
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Amps - Pumps
4.80
Switch Type
None
Agency Compliance
CSA Certified, UL Listed
Shaft Seal
Silicon Carbide
Item - Sewage Pumps
Submersible Sewage Pump
GPM of Water @ 30 Ft. of Head
150
Amps
4.80 A
Item
Sewage Ejector Pump
Phase
Three
Duty Cycle
Continuous
Discharge Gender
Female
RPM
3,450 RPM
Flow Rate @ 40 Ft. of Head
110 gpm
Flow Rate @ 20 Ft. of Head
186 gpm
Flow Rate @ 60 Ft. of Head
29 gpm
Rated Voltage
460V AC
Flow Rate @ 15 Ft. of Head
200 gpm
Discharge
2 in FNPT
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Type
Manual
Volute Material
Cast Iron
Shaft Seal Material
Silicon
Current
4.80 A
Discharge Orientation
Vertical
Frequency
60 Hz
Shaft Seal Type
Single Mechanical
For Media Type
Sewage Water
Series
3682
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Feet of Head - Maximum
67 ft
Motor Housing Material
Cast Iron
Horsepower
1 1/2 hp
Rotation Speed - Maximum
3,450 RPM
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
220 gpm
Standards
CSA Certified, UL Listed

Description

Sewage Ejector Pump, HP 1-1/2, Rated Voltage 460V AC, Phase - Pumps 3, Amps 4.80 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 200 gpm, Flow Rate @ 20 Ft. of Head 186 gpm, Flow Rate @ 40 Ft. of Head 110 gpm, Flow Rate @ 60 Ft. of Head 29 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.