Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 HP 2" Manual Submersible Sewage Pump 200V

  • Mfr # WS1038BHF

  • Zoro # G7165934


product price: $2,024.99
/ea
Free Shipping & Returns

Key Features

HP
1
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1038BHF
Zoro #
G7165934
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Cord Length
20 ft
Height
19"
Max. Dia. Solids
2"
Cord Length - Pumps
20 ft.
Diameter
12-1/2"
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Body Dia.
12 1/2 in
Overall Height
19 in
Body Diameter
12 1/2 in
Width at Widest Point
12 in
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in

Details

HP
1
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
52 ft
Impeller Material
Cast Iron
Bearing Type
Ball
Switch Type - Pumps
No Switch Included
Max. Head - Pumps
52 ft.
Discharge NPT
2"
Input Phase AC
3
Pump Type
Manual
Pump Body Material
Cast Iron
GPM of Water @ 30 Ft. of Head
101
GPM of Water @ 20 Ft. of Head
139
Phase
Three
Shaft Seal Material - Pumps
Silicone Carbide
Shaft Seal
Silicon Carbide
Impeller Material - Pumps
Cast Iron
Motor RPM
3450
Motor Type
3-Phase
Voltage - Pumps
200VAC
GPM of Water @ 15 Ft. of Head
158
Voltage
200
Housing Material
Cast iron
Item - Sewage Pumps
Submersible Sewage Pump
Amps - Pumps
8.60
Thermal Protection
No
Item
Sewage Ejector Pump
Switch Type
None
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Amps
8.60 A
GPM of Water @ 40 Ft. of Head
60
GPM of Water @ 25 Ft. of Head
120
Agency Compliance
CSA Certified, UL Listed
Discharge
2 in FNPT
Flow Rate @ 40 Ft. of Head
60 gpm
Discharge Gender
Female
Discharge Standard
NPT
Flow Rate @ 20 Ft. of Head
139 gpm
Duty Cycle
Continuous
RPM
3,450 RPM
Rated Voltage
200V AC
Switch Electrical Connection
No Switch Included
Flow Rate @ 15 Ft. of Head
158 gpm
Type
Manual
Power Source
Corded Electric
Standards
CSA Certified, UL Listed
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Current
8.60 A
For Media Type
Sewage Water
Shaft Seal Type
Single Mechanical
Liquid Temperature - Maximum
104 Degrees F
Discharge Orientation
Vertical
Frequency
60 Hz
Shaft Seal Material
Silicon
Series
3887BF
Horsepower
1 hp
Feet of Head - Maximum
52 ft
Rotation Speed - Maximum
3,450 RPM
Flow Rate @ 10 ft of Head
180 gpm

Description

Sewage Ejector Pump, HP 1, Rated Voltage 200V AC, Phase - Pumps 3, Amps 8.60 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 158 gpm, Flow Rate @ 20 Ft. of Head 139 gpm, Flow Rate @ 40 Ft. of Head 60 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.