Zoro Homepage

10 HP 4" Manual Submersible Sewage Pump 230V

  • Mfr # 4NS12L3KC

  • Zoro # G9810157


product price: $13,124.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

HP
10
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NS12L3KC
Zoro #
G9810157
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Diameter
19-3/4"
Cord Length - Pumps
20 ft.
Max. Dia. Solids
3"
Cord Length
25 ft
Height
41-3/10"
Manufacturers Warranty Length
1 yr
Body Dia.
19 3/4 in
Overall Height
41 1/4 in
Discharge Dia.
4 in
Width at Widest Point
19 3/4 in
Solids Diameter - Maximum
3 in
Discharge Diameter
4 in
Body Diameter
19 3/4 in

Details

HP
10
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
65 ft
Impeller Material
Cast Iron
Switch Type
None
Voltage - Pumps
240VAC
Housing Material
Cast iron
Max. Head - Pumps
65 ft.
Shaft Seal Material - Pumps
Ceramic, Tandem Carbon
Amps
31.00 A
Pump Type
Manual
Max. Liquid Temp.
104 Degrees F
Bearing Type
Ball
GPM of Water @ 50 Ft. of Head
350
GPM of Water @ 60 Ft. of Head
100
Shaft Seal
Tandem Carbon/Ceramic
GPM of Water @ 30 Ft. of Head
750
Voltage
230
Item - Sewage Pumps
Submersible Sewage Pump
Switch Type - Pumps
No Switch Included
Pump Body Material
Cast Iron
Item
Sewage Ejector Pump
GPM of Water @ 25 Ft. of Head
850
Impeller Material - Pumps
Cast Iron
Discharge NPT
4"
Phase
Three
Motor Type
3-Phase
GPM of Water @ 40 Ft. of Head
550
Input Phase AC
3
GPM of Water @ 20 Ft. of Head
950
Thermal Protection
No
Agency Compliance
CSA Certified, UL Listed
Amps - Pumps
31.00
Motor RPM
1750
Flow Rate @ 40 Ft. of Head
550 gpm
Discharge Standard
Flanged
Discharge
4 in Flanged
Flow Rate @ 60 Ft. of Head
100 gpm
Switch Electrical Connection
No Switch Included
RPM
1,750 RPM
Duty Cycle
Continuous
Rated Voltage
230V AC
Flow Rate @ 20 Ft. of Head
950 gpm
Type
Manual
Shaft Seal Material
Carbon/Ceramic
Standards
CSA Certified, UL Listed
Series
4NS
Frequency
60 Hz
Horsepower
10 hp
For Media Type
Sewage Water
Current
31.00 A
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
65 ft
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Rotation Speed - Maximum
1,750 RPM
Requires Control Panel
Control Panel Required
Discharge Gender
Female
Power Source
Corded Electric
Discharge Orientation
Horizontal

Description

Sewage Ejector Pump, HP 10, Rated Voltage 230V AC, Phase - Pumps 3, Amps 31.00 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Ceramic, Tandem Carbon, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 20 Ft. of Head 950 gpm, Flow Rate @ 40 Ft. of Head 550 gpm, Flow Rate @ 60 Ft. of Head 100 gpm, Max. Diameter Solids 3 in, Body Dia. 19 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.