Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 HP 2" Manual Submersible Sewage Pump 200V

  • Mfr # WS0538BF

  • Zoro # G6797375


product price: $1,447.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS0538BF
Zoro #
G6797375
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Height
19"
Cord Length
20 ft
Diameter
12-1/2"
Max. Dia. Solids
2"
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Overall Height
19 in
Discharge Dia.
2 in
Body Dia.
12 1/2 in
Width at Widest Point
12 in
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in
Body Diameter
12 1/2 in

Details

HP
1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
122 gpm
Max. Head
19 ft
Impeller Material
Cast Iron
Agency Compliance
CSA Certified, UL Listed
Pump Type
Manual
Item - Sewage Pumps
Submersible Sewage Pump
Housing Material
Cast iron
Pump Body Material
Cast Iron
Voltage - Pumps
200VAC
Discharge NPT
2"
Bearing Type
Ball
Item
Sewage Ejector Pump
Motor Type
3-Phase
GPM of Water @ 20 Ft. of Head
50
Shaft Seal
Silicon Carbide
Shaft Seal Material - Pumps
Silicone Carbide
Amps
3.80 A
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
GPM of Water @ 10 Ft. of Head
122
Voltage
200
Phase
Three
Max. Head - Pumps
19 ft.
Switch Type - Pumps
No Switch Included
Impeller Material - Pumps
Cast Iron
Input Phase AC
3
Motor RPM
1750
Switch Type
None
Amps - Pumps
3.80
GPM of Water @ 15 Ft. of Head
90
Thermal Protection
No
Switch Electrical Connection
No Switch Included
RPM
1,750 RPM
Discharge Standard
NPT
Flow Rate @ 15 Ft. of Head
90 gpm
Duty Cycle
Continuous
Discharge
2 in FNPT
Discharge Gender
Female
Flow Rate @ 20 Ft. of Head
50 gpm
Rated Voltage
200V AC
Type
Manual
Feet of Head - Maximum
19 ft
Current
3.80 A
Shaft Seal Material
Silicon
Shaft Seal Type
Single Mechanical
Standards
CSA Certified, UL Listed
Motor Housing Material
Cast Iron
Discharge Orientation
Vertical
For Media Type
Sewage Water
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
122 gpm
Frequency
60 Hz
Series
3887BF
Liquid Temperature - Maximum
104 Degrees F
Volute Material
Cast Iron
Horsepower
1/2 hp
Rotation Speed - Maximum
1,750 RPM

Description

Sewage Ejector Pump, HP 1/2, Rated Voltage 200V AC, Phase - Pumps 3, Amps 3.80 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 122 gpm, Flow Rate @ 15 Ft. of Head 90 gpm, Flow Rate @ 20 Ft. of Head 50 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.