1/25 HP Noryl Centrifugal Pump 100-230V 3/4" HB

  • Mfr # E5-NSHNNN3W-14

  • Zoro # G3418247


product price: $283.99
/ea
Free Shipping & Returns

Key Features

HP
1/25 hp
Housing Material
Noryl
Phase
Single
Voltage
100-230
Max. GPM @ Head
8.2 gpm @ 6.2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5-NSHNNN3W-14
Zoro #
G3418247
UPC #
-
Country of Origin
Hungary

Dimensions

Length
6 in
Width
3 in
Manufacturers Warranty Length
1 yr
Height
2 1/2 in
Overall Width
3 in
Overall Height
2.5 in
Cord Length
4 ft
Discharge Pipe Size
3/4 in
Overall Length
6 in
Intake Pipe Size
3/4 in

Details

Item
Centrifugal Pump
HP
1/25 hp
Housing Material
Noryl
Phase
Single
Voltage
100-230
Max. GPM @ Head
8.2 gpm @ 6.2 ft
Max. Head
14 ft
Inlet
3/4 in HB
Best Efficiency GPM @ Head
6.6 gpm @ 9 ft
Outlet
3/4 in HB
Bearing Type
Ceramic
Motor RPM
5,340 RPM
Motor Type
Spherical
Impeller Material
Noryl
Max. Pressure
50 psi
Duty
Continuous
GPM of Water @ 7 Ft. of Head
7.9
Hz
50/60
Min. GPM @ Head
1 gpm @ 12.6 ft
Includes
Power Cord
Max. Fluid Viscosity
30 cps
Drain Plug
No
Port Rotation
CCW
Wetted Materials
316 Stainless Steel, CarboN/Allumina Ceramic, EPDM, Noryl, Viton
GPM of Water @ 10 Ft. of Head
5.8
Impeller Type
Semi Open
Volute Material
Noryl
Amps
0.40
Max. Liquid Temp.
140 Degrees F
Application
Water Circulation/Liquid transfer
GPM of Water @ 9 Ft. of Head
6.6
Cord
4 ft
Impeller Design
Semi-Open
Horsepower (Maximum)
1/25 hp
Frequency
60 Hz
Best Efficiency Flow
6.6 gpm
Shut Off Pressure (Maximum)
50 psi
Duty Cycle
Continuous
Motor Speed (Maximum)
5,340 RPM
Flow Rate (Minimum)
1 gpm
Wetted Material
316 Stainless Steel, Carbon, EPDM, Noryl, Viton
Best Efficiency Head
9 ft
Feet of Head (Maximum)
14 ft
Viscosity (Maximum)
30 cps
Flow Rate @ 10 ft of Head (Maximum)
5.8 gpm
Media Temperature (Maximum)
140 Degrees F
Flow Rate (Maximum)
8.2 gpm
Nameplate Voltage
100-230V AC
Current
0.4 A

Description

Centrifugal Pump, Discharge Pipe Size 3/4 in, Feet of Head (Maximum) 14 ft, Flow Rate (Maximum) 8.2 gpm, Horsepower (Maximum) 1/25 hp, Housing Material Noryl, Impeller Design Semi-Open, Impeller Material Noryl, Intake Pipe Size 3/4 in, Media Temperature (Maximum) 140 Degrees F, Phase Single, Shut Off Pressure (Maximum) 50 psi, Viscosity (Maximum) 30 cps, Flow Rate @ 10 ft of Head (Maximum) 5.8 gpm, Nameplate Voltage 100-230V AC, Duty Cycle Continuous, Flow Rate (Minimum) 1 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.