1/25 HP Noryl/Aluminum Centrifugal Pump 115V 3/4" HB

  • Mfr # E10-NSHNDNN1W-02

  • Zoro # G7927053


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

HP
1/25 hp
Housing Material
Aluminum, Noryl
Phase
Single
Voltage
115
Max. GPM @ Head
12.2 gpm @ 1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E10-NSHNDNN1W-02
Zoro #
G7927053
UPC #
-
Country of Origin
Hungary

Dimensions

Length
6 in
Manufacturers Warranty Length
1 yr
Width
4 5/16 in
Max. Dia. Solids
3/4 in
Height
4 7/8 in
Discharge Pipe Size
3/4 in
Overall Length
6 in
Overall Width
4.3 in
Overall Height
4.9 in
Intake Pipe Size
3/4 in
Cord Length
4 ft
Solid Diameter (Maximum)
0.75 in

Details

HP
1/25 hp
Item
Centrifugal Pump
Housing Material
Aluminum, Noryl
Phase
Single
Voltage
115
Max. GPM @ Head
12.2 gpm @ 1 ft
Max. Head
18 7/10 ft
Best Efficiency GPM @ Head
11.00 gpm @ 3.28 ft
Inlet
3/4 in HB
Outlet
3/4 in HB
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Temp.
140 Degrees F
Port Rotation
CCW
NEMA/IEC Frame
56
Max. Liquid Temp.
140 Degrees F
Impeller Type
Semi Open
GPM of Water @ 5 Ft. of Head
10.5
Inlet Pressure
75 psi
GPM of Water @ 1 Ft. of Head
12.2
Max. Pressure
29 psi
Seal Material
EPDM
Shaft Material
Stainless Steel
Min. GPM @ Head
1 gpm @ 18.5 ft
Duty
Continuous
GPM of Water @ 15 Ft. of Head
5
Volute Material
Noryl
GPM of Water @ 3 Ft. of Head
11.25
Motor Type
Spherical
Cord
4 ft
Hz
50/60
GPM of Water @ 9 Ft. of Head
8.5
Bearing Type
Ceramic
Max. Case Pressure
200 psi
GPM of Water @ 7 Ft. of Head
9.5
Motor RPM
3,100 RPM
Application
Water Circulation/Liquid transfer
Wetted Materials
316 Stainless Steel, CarboN/Allumina Ceramic, EPDM, Noryl, Viton
Service Factor
1
Impeller Material
316 Stainless Steel, Nylon
Amps
0.52
Max. Fluid Viscosity
30 cps
Best Efficiency Range GPM @ Head
6.60 to 12.40 gpm @ 1 to 12.47 ft
Screw Material
Stainless Steel
GPM of Water @ 10 Ft. of Head
8.2
Includes
Power Cord
Seal Type
O-Ring
GPM of Water @ 2 Ft. of Head
11.8
Drain Plug
No
Shut Off Pressure (Maximum)
29 psi
Compatible Motor Frame
56J NEMA
Viscosity (Maximum)
30 cps
Flow Rate @ 1 ft of Head (Maximum)
12.2 gpm
Duty Cycle
Continuous
Case Pressure (Maximum)
200 psi
Flow Rate @ 5 ft of Head (Maximum)
10.5 gpm
Feet of Head (Maximum)
18.7 ft
Wetted Material
316 Stainless Steel, Carbon, EPDM, Noryl, Viton
Ambient Temperature (Maximum)
140 Degrees F
Impeller Design
Semi-Open
Flow Rate @ 10 ft of Head (Maximum)
8.2 gpm
Best Efficiency Head
3.28 ft
Horsepower (Maximum)
1/25 hp
Nameplate Voltage
115V AC
Motor Speed (Maximum)
3,100 RPM
Flow Rate @ 15 ft of Head (Maximum)
5 gpm
Current
0.52 A
Frequency
60 Hz
Media Temperature (Maximum)
140 Degrees F
Flow Rate (Maximum)
12.2 gpm
Best Efficiency Flow
11 gpm
Flow Rate (Minimum)
1 gpm

Description

Centrifugal Pump, Discharge Pipe Size 3/4 in, Feet of Head (Maximum) 18.7 ft, Flow Rate (Maximum) 12.2 gpm, Horsepower (Maximum) 1/25 hp, Housing Material Aluminum, Noryl, Impeller Design Semi-Open, Impeller Material 316 Stainless Steel, Nylon, Intake Pipe Size 3/4 in, Media Temperature (Maximum) 140 Degrees F, Phase Single, Shut Off Pressure (Maximum) 29 psi, Viscosity (Maximum) 30 cps, Flow Rate @ 10 ft of Head (Maximum) 8.2 gpm, Flow Rate @ 15 ft of Head (Maximum) 5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.