Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP 3" Manual Submersible Sewage Pump 460V

  • Mfr # WS2034D3

  • Zoro # G3250213


product price: $4,731.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2034D3
Zoro #
G3250213
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Height
27-13/21"
Max. Dia. Solids
2 1/2"
Cord Length - Pumps
20 ft.
Diameter
15-1/2"
Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Body Dia.
15 1/2 in
Overall Height
27 5/8 in
Discharge Dia.
3 in
Solids Diameter - Maximum
2 1/2 in
Body Diameter
15 1/2 in
Width at Widest Point
12 1/2 in
Discharge Diameter
3 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
360 gpm
Max. Head
41 ft
Impeller Material
Cast Iron
Phase
Three
Agency Compliance
CSA Certified, UL Listed
Housing Material
Cast iron
Amps
5.00 A
Switch Type
None
Pump Body Material
Cast Iron
Motor RPM
1750
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Impeller Material - Pumps
Cast Iron
Thermal Protection
No
Bearing Type
Ball
Switch Type - Pumps
No Switch Included
Motor Type
3-Phase
GPM of Water @ 20 Ft. of Head
280
GPM of Water @ 15 Ft. of Head
320
Input Phase AC
3
GPM of Water @ 25 Ft. of Head
235
GPM of Water @ 30 Ft. of Head
185
Pump Type
Manual
Voltage - Pumps
460VAC
Max. Head - Pumps
41 ft.
Amps - Pumps
5.00
GPM of Water @ 40 Ft. of Head
60
Voltage
460
Shaft Seal Material - Pumps
Silicone Carbide
Shaft Seal
Silicon Carbide
Item
Sewage Ejector Pump
Discharge NPT
3"
Item - Sewage Pumps
Submersible Sewage Pump
Duty Cycle
Continuous
Rated Voltage
460V AC
RPM
1,750 RPM
Flow Rate @ 40 Ft. of Head
60 gpm
Flow Rate @ 20 Ft. of Head
280 gpm
Switch Electrical Connection
No Switch Included
Discharge Standard
Flanged
Flow Rate @ 15 Ft. of Head
320 gpm
Discharge
3 in Flanged
Type
Manual
Shaft Seal Type
Single Mechanical
Volute Material
Cast Iron
Standards
CSA Certified, UL Listed
Discharge Gender
Female
For Media Type
Sewage Water
Horsepower
2 hp
Rotation Speed - Maximum
1,750 RPM
Current
5.00 A
Series
WS-D3
Requires Control Panel
Control Panel Required
Liquid Temperature - Maximum
104 Degrees F
Discharge Orientation
Vertical
Frequency
60 Hz
Feet of Head - Maximum
41 ft
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
360 gpm
Shaft Seal Material
Silicon
Power Source
Corded Electric

Description

Sewage Ejector Pump, HP 2, Rated Voltage 460V AC, Phase - Pumps 3, Amps 5.00 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 360 gpm, Flow Rate @ 15 Ft. of Head 320 gpm, Flow Rate @ 20 Ft. of Head 280 gpm, Flow Rate @ 40 Ft. of Head 60 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.