Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP 4" Manual Submersible Sewage Pump 200V

  • Mfr # WS2038D4

  • Zoro # G9810193


product price: $4,698.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2038D4
Zoro #
G9810193
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Cord Length
20 ft
Height
28-1/4"
Max. Dia. Solids
3"
Diameter
15-3/4"
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Overall Height
28 1/4 in
Discharge Dia.
4 in
Body Dia.
15 3/4 in
Body Diameter
15 3/4 in
Solids Diameter - Maximum
3 in
Discharge Diameter
4 in
Width at Widest Point
12 1/2 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
44 ft
Impeller Material
Cast Iron
Agency Compliance
CSA Certified, UL Listed
GPM of Water @ 20 Ft. of Head
300
Item - Sewage Pumps
Submersible Sewage Pump
Switch Type - Pumps
No Switch Included
Item
Sewage Ejector Pump
Impeller Material - Pumps
Cast Iron
GPM of Water @ 25 Ft. of Head
200
Amps - Pumps
13.30
Shaft Seal
Silicon Carbide
Pump Body Material
Cast Iron
Bearing Type
Ball
Amps
13.30 A
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Motor Type
3-Phase
Switch Type
None
Discharge NPT
4"
Thermal Protection
No
Housing Material
Cast iron
Motor RPM
1750
Max. Head - Pumps
44 ft.
GPM of Water @ 30 Ft. of Head
100
Pump Type
Manual
Voltage
200
Input Phase AC
3
Phase
Three
Voltage - Pumps
200VAC
GPM of Water @ 15 Ft. of Head
375
Shaft Seal Material - Pumps
Silicone Carbide
Flow Rate @ 15 Ft. of Head
375 gpm
Discharge Standard
Flanged
Discharge
4 in Flanged
Rated Voltage
200V AC
RPM
1,750 RPM
Flow Rate @ 20 Ft. of Head
300 gpm
Duty Cycle
Continuous
Switch Electrical Connection
No Switch Included
Type
Manual
Series
3888D3
Horsepower
2 hp
Rotation Speed - Maximum
1,750 RPM
Discharge Gender
Female
Feet of Head - Maximum
44 ft
Shaft Seal Material
Silicon
Volute Material
Cast Iron
Current
13.30 A
For Media Type
Sewage Water
Frequency
60 Hz
Shaft Seal Type
Single Mechanical
Power Source
Corded Electric
Discharge Orientation
Vertical
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA Certified, UL Listed
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
450 gpm
Requires Control Panel
Control Panel Required

Description

Sewage Ejector Pump, HP 2, Rated Voltage 200V AC, Phase - Pumps 3, Amps 13.30 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 375 gpm, Flow Rate @ 20 Ft. of Head 300 gpm, Max. Diameter Solids 3 in, Body Dia. 15 3/4 in, Width at Widest Point 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.