Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 HP 4" Manual Submersible Sewage Pump 460V

  • Mfr # WS5034D4

  • Zoro # G1968872


product price: $5,735.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

HP
5
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS5034D4
Zoro #
G1968872
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Cord Length - Pumps
20 ft.
Height
28-1/4"
Diameter
15-3/4"
Max. Dia. Solids
3"
Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Discharge Dia.
4 in
Body Dia.
15 3/4 in
Overall Height
28 1/4 in
Solids Diameter - Maximum
3 in
Width at Widest Point
15 1/2 in
Body Diameter
15 3/4 in
Discharge Diameter
4 in

Details

HP
5
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
52 ft
Impeller Material
Cast Iron
Discharge NPT
4"
GPM of Water @ 30 Ft. of Head
370
Input Phase AC
3
Motor RPM
1750
Impeller Material - Pumps
Cast Iron
Housing Material
Cast iron
Thermal Protection
No
Amps - Pumps
8.30
Phase
Three
Agency Compliance
CSA Certified, UL Listed
GPM of Water @ 25 Ft. of Head
450
Bearing Type
Ball
Shaft Seal Material - Pumps
Silicone Carbide
Switch Type
None
GPM of Water @ 40 Ft. of Head
175
Voltage - Pumps
460VAC
Shaft Seal
Silicon Carbide
Item
Sewage Ejector Pump
GPM of Water @ 20 Ft. of Head
525
Pump Type
Manual
Amps
8.30 A
Max. Head - Pumps
52 ft.
Voltage
460
Motor Type
3-Phase
Pump Body Material
Cast Iron
Switch Type - Pumps
No Switch Included
Item - Sewage Pumps
Submersible Sewage Pump
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Flow Rate @ 20 Ft. of Head
525 gpm
Flow Rate @ 40 Ft. of Head
175 gpm
Discharge
4 in Flanged
Duty Cycle
Continuous
Discharge Standard
Flanged
RPM
1,750 RPM
Switch Electrical Connection
No Switch Included
Rated Voltage
460V AC
Type
Manual
Discharge Gender
Female
Flow Rate @ 10 ft of Head
650 gpm
Standards
CSA Certified, UL Listed
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Silicon
Discharge Orientation
Vertical
Horsepower
5 hp
Frequency
60 Hz
For Media Type
Sewage Water
Feet of Head - Maximum
52 ft
Motor Housing Material
Cast Iron
Shaft Seal Type
Single Mechanical
Power Source
Corded Electric
Series
WS-D3
Rotation Speed - Maximum
1,750 RPM
Current
8.30 A
Requires Control Panel
Control Panel Required
Volute Material
Cast Iron

Description

Sewage Ejector Pump, HP 5, Rated Voltage 460V AC, Phase - Pumps 3, Amps 8.30 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 20 Ft. of Head 525 gpm, Flow Rate @ 40 Ft. of Head 175 gpm, Max. Diameter Solids 3 in, Body Dia. 15 3/4 in, Width at Widest Point 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.