Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 15 Stage, 75 psi Max Pressure

  • Mfr # 10GBC15

  • Zoro # G6943273


product price:  $2,027.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10GBC15
Zoro #
G6943273
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 1/16 in
Height
5 3/4 in
Manufacturers Warranty Length
1 yr
Length
27 1/8 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
Overall Length
27.13 in
Overall Width
6.06 in
Overall Height
5.75 in
Intake Size
1 in
Compatible Discharge Pipe Size
1 in
Cord Length
20 ft
Inlet Diameter
1 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
15
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Inlet
1" FNPT
Motor Enclosure
Open Dripproof (ODP)
Max. Liquid Temp.
160 Degrees F
Outlet
1" FNPT
GPM @ 180 PSI
8.5
Phase
Single
Impeller Type
Closed
HP
1-1/2
GPM @ 10 PSI
19.5
Seal Material
Buna-N/Carbon/Ceramic
GPM @ 200 PSI
5.5
Motor RPM
3,450 RPM
GPM @ 100 PSI
15.5
Motor Ambient Temp. Rating
40 Degrees C
Duty
Continuous
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
GPM @ 60 PSI
17.5
Voltage
115-230
GPM @ 80 PSI
17
Housing Material
Cast iron
Max. Case Pressure
375 psi
Stages
15
GPM @ 160 PSI
11.5
GPM @ 120 PSI
14.5
Pump Mounting Position
Horizontal
Amps
18.8/10.2-9.4 A
Hz
60
Frame
56J
Max. Pressure
75 psi
Motor Type
Capacitor-Start
GPM @ 20 PSI
19
Bearing Type
Ball
Impeller Material
Glass Filled Polycarbonate
GPM @ 140 PSI
13
GPM @ 40 PSI
18.5
Agency Compliance
CSA/UL/CE
Feet of Head (Minimum)
20 ft of head
Standards
CAN 22.2, CSA Certified, UL778
Series
GB
Mounting Orientation
Horizontal
Flow Rate @ 160 psi
11.5 gpm
Case Pressure (Maximum)
242 psi
Nameplate Voltage
115/230V AC
Maximum RPM
3,500 RPM
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Flow Rate @ 90 psi
16.2 gpm
Flow Rate @ 200 psi
7 gpm
Shut Off Pressure (Maximum)
75 psi
Duty Cycle
Continuous
Flow Rate @ 20 psi
19.4 gpm
Maximum Media Temperature
160 Degrees F
Flow Rate @ 40 psi
18.6 gpm
Flow Rate @ 80 psi
16.8 gpm
Maximum Flow Rate
16 gpm
Intake Type
NPT
Flow Rate @ 180 psi
9.6 gpm
Flow Rate @ 10 psi
19.5 gpm
Series Family
10GB
Maximum Feet of Head
504 ft of head
Flow Rate @ 70 psi
17.2 gpm
Flow Rate @ 60 psi
17.8 gpm
Frequency
60 Hz
Flow Rate @ 140 psi
13 gpm
Impeller Design
Closed
Flow Rate @ 30 psi
19.2 gpm
Flow Rate @ 15 psi
19.6 gpm
Minimum Flow Rate
3 gpm
Pump Housing Material
Cast Iron
For Use With Potable Systems
No
Number of Stages
15
Motor Ambient Temperature (Minimum)
40 Degrees F
Motor Frame Designation
56J
Motor Ambient Temperature (Maximum)
104 Degrees F
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Flow Rate @ 50 psi
18.2 gpm
Horsepower
1 1/2 hp
Flow Rate @ 120 psi
14.5 gpm
Compatible with Media Type
Water
Flow Rate @ 100 psi
15.5 gpm
Discharge Type
NPT
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Thermal Protection
Auto
Inlet Standard
NPT
Full Load Current
18.8/10.2-9.4 A
Motor Design
Capacitor-Start
Discharge Standard
NPT
Revolutions Per Minute - Maximum
3,500 RPM
Motor Ambient Temperature - Maximum
104 Degrees F
Priming
Manual
Motor Enclosure Design
Open Drip Proof
Installation
Floor Standing
Electrical Connection Type
Plug-In
Feet of Head - Minimum
20 ft
Flow Rate - Maximum
16 gpm
Pump Technology
Centrifugal
Shut Off Pressure - Maximum
75 psi
Flow Rate - Minimum
3 gpm
Media Temperature - Maximum
160 Degrees F
Pump Casing Material
Cast Iron
Motor Ambient Temperature - Minimum
-50 Degrees F
Feet of Head - Maximum
504 ft
Case Pressure - Maximum
242 psi
Suction Lift - Maximum
10 ft

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 19.5 gpm, Flow Rate @ 20 psi 19.4 gpm, Flow Rate @ 30 psi 19.2 gpm, Flow Rate @ 40 psi 18.6 gpm, Flow Rate @ 50 psi 18.2 gpm, Flow Rate @ 60 psi 17.8 gpm, Flow Rate @ 70 psi 17.2 gpm, Flow Rate @ 80 psi 16.8 gpm, Flow Rate @ 90 psi 16.2 gpm, Flow Rate @ 100 psi 15.5 gpm, Flow Rate @ 120 psi 14.5 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.