Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 10 Stage, 75 psi Max Pressure

  • Mfr # 10GBC10

  • Zoro # G8506705


product price:  $1,673.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10GBC10
Zoro #
G8506705
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
5 3/4 in
Length
25 9/16 in
Manufacturers Warranty Length
1 yr
Width
6 1/16 in
Overall Height
5.75 in
Overall Length
25.56 in
Manufacturer Warranty Length
1 yr
Intake Size
1 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 in
Overall Width
6.06 in
Inlet Diameter
1 in
Cord Length
20 ft

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
10
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
GPM @ 100 PSI
12.5
Agency Compliance
CSA/UL/CE
Max. Case Pressure
375 psi
Housing Material
Cast iron
Hz
60
Pump Mounting Position
Horizontal
Frame
56J
GPM @ 40 PSI
17
Amps
16/8.4-8 A
GPM @ 80 PSI
13
Max. Liquid Temp.
160 Degrees F
Phase
Single
Impeller Type
Closed
HP
1
Duty
Continuous
GPM @ 60 PSI
16
Max. Pressure
75 psi
Motor Ambient Temp. Rating
40 Degrees C
GPM @ 20 PSI
19
Impeller Material
Glass Filled Polycarbonate
Stages
10
Inlet
1" FNPT
Motor RPM
3,450 RPM
GPM @ 10 PSI
19
Bearing Type
Ball
Seal Material
Buna-N/Carbon/Ceramic
Outlet
1" FNPT
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
GPM @ 120 PSI
8
Motor Enclosure
Open Dripproof (ODP)
Voltage
115-230
Motor Type
Capacitor-Start
Compatible with Media Type
Water
Discharge Type
NPT
Maximum RPM
3,500 RPM
Motor Ambient Temperature (Maximum)
104 Degrees F
Mounting Orientation
Horizontal
Shut Off Pressure (Maximum)
75 psi
Maximum Flow Rate
16 gpm
Maximum Media Temperature
160 Degrees F
Flow Rate @ 30 psi
18.2 gpm
Flow Rate @ 10 psi
19 gpm
Flow Rate @ 70 psi
15.2 gpm
Flow Rate @ 100 psi
12.5 gpm
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Minimum Flow Rate
3 gpm
Pump Housing Material
Cast Iron
Case Pressure (Maximum)
242 psi
Flow Rate @ 90 psi
13.2 gpm
Feet of Head (Minimum)
20 ft of head
Flow Rate @ 60 psi
16 gpm
Series Family
10GB
Flow Rate @ 140 psi
3.5 gpm
Horsepower
1 hp
Series
GB
Nameplate Voltage
115/230V AC
Number of Stages
10
Flow Rate @ 20 psi
19 gpm
Motor Frame Designation
56J
Standards
CAN 22.2, CSA Certified, UL778
Intake Type
NPT
Motor Ambient Temperature (Minimum)
40 Degrees F
Flow Rate @ 120 psi
8.8 gpm
Frequency
60 Hz
Impeller Design
Closed
Flow Rate @ 50 psi
17 gpm
For Use With Potable Systems
No
Duty Cycle
Continuous
Flow Rate @ 80 psi
14.2 gpm
Maximum Feet of Head
320 ft of head
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Flow Rate @ 40 psi
17.4 gpm
Flow Rate @ 15 psi
19.2 gpm
Inlet Standard
NPT
Case Pressure - Maximum
242 psi
Suction Lift - Maximum
10 ft
Motor Ambient Temperature - Minimum
-50 Degrees F
Media Temperature - Maximum
160 Degrees F
Pump Casing Material
Cast Iron
Priming
Manual
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Flow Rate - Minimum
3 gpm
Discharge Standard
NPT
Feet of Head - Maximum
320 ft
Shut Off Pressure - Maximum
75 psi
Motor Enclosure Design
Open Drip Proof
Thermal Protection
Auto
Electrical Connection Type
Plug-In
Motor Design
Capacitor-Start
Pump Technology
Centrifugal
Flow Rate - Maximum
16 gpm
Motor Ambient Temperature - Maximum
104 Degrees F
Revolutions Per Minute - Maximum
3,500 RPM
Feet of Head - Minimum
20 ft
Installation
Floor Standing
Full Load Current
16/8.4-8 A

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 19 gpm, Flow Rate @ 20 psi 19 gpm, Flow Rate @ 30 psi 18.2 gpm, Flow Rate @ 40 psi 17.4 gpm, Flow Rate @ 50 psi 17 gpm, Flow Rate @ 60 psi 16 gpm, Flow Rate @ 70 psi 15.2 gpm, Flow Rate @ 80 psi 14.2 gpm, Flow Rate @ 90 psi 13.2 gpm, Flow Rate @ 100 psi 12.5 gpm, Flow Rate @ 120 psi 8.8 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.