Shop GOULDS

Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 15 Stage, 75 psi Max Pressure

  • Mfr # 10GBC1514Q0

  • Zoro # G6574434


product price:  $2,099.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10GBC1514Q0
Zoro #
G6574434
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Length
27 1/8 in
Manufacturers Warranty Length
1 yr
Width
6 1/16 in
Height
5 3/4 in
Overall Height
5.75 in
Compatible Discharge Pipe Size
1 in
Overall Length
27.13 in
Compatible Intake Pipe Size
1 in
Intake Size
1 in
Overall Width
6.06 in
Manufacturer Warranty Length
1 yr
Cord Length
20 ft
Inlet Diameter
1 in
Wire Rope Length
27.13 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
15
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Inlet
1" FNPT
Voltage
112-230
Phase
Single
Max. Case Pressure
375 psi
Housing Material
Cast iron
GPM @ 100 PSI
15.5
GPM @ 160 PSI
11.5
Frame
56J
GPM @ 40 PSI
18.5
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
Pump Mounting Position
Horizontal
Agency Compliance
CSA/UL/CE
GPM @ 10 PSI
19.5
Amps
18.8/10.2-9.4 A
Seal Material
Buna-N/Carbon/Ceramic
Hz
60
Motor Ambient Temp. Rating
40 Degrees C
Duty
Continuous
HP
1-1/2
Impeller Material
Glass Filled Polycarbonate
Stages
15
GPM @ 60 PSI
17.5
Max. Pressure
75 psi
GPM @ 120 PSI
14.5
Motor Enclosure
Open Dripproof (ODP)
Outlet
1" FNPT
GPM @ 180 PSI
8.5
Max. Liquid Temp.
160 Degrees F
Motor RPM
3,450 RPM
GPM @ 80 PSI
17
Impeller Type
Closed
Bearing Type
Ball
GPM @ 140 PSI
13
GPM @ 20 PSI
19
Motor Type
Capacitor-Start
GPM @ 200 PSI
5.5
Flow Rate @ 140 psi
13 gpm
Motor Ambient Temperature (Minimum)
40 Degrees F
Flow Rate @ 180 psi
9.6 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 120 psi
14.5 gpm
Flow Rate @ 80 psi
16.8 gpm
Motor Ambient Temperature (Maximum)
104 Degrees F
Number of Stages
15
Flow Rate @ 15 psi
19.6 gpm
Maximum Media Temperature
160 Degrees F
Motor Frame Designation
56J
Flow Rate @ 70 psi
17.2 gpm
Intake Type
NPT
Discharge Type
NPT
Flow Rate @ 160 psi
11.5 gpm
Feet of Head (Minimum)
381 ft of head
Maximum RPM
3,500 RPM
Series
GB
Minimum Flow Rate
3 gpm
Case Pressure (Maximum)
242 psi
Flow Rate @ 10 psi
19.5 gpm
Impeller Design
Closed
Flow Rate @ 20 psi
19.4 gpm
Flow Rate @ 90 psi
16.2 gpm
Maximum Feet of Head
504 ft of head
Flow Rate @ 100 psi
15.5 gpm
Series Family
10GB
Standards
CAN 22.2, CSA Certified, UL778
Flow Rate @ 200 psi
7 gpm
Shut Off Pressure (Maximum)
75 psi
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Flow Rate @ 30 psi
19.2 gpm
Maximum Flow Rate
16 gpm
Compatible with Media Type
Water
For Use With Potable Systems
No
Flow Rate @ 60 psi
17.8 gpm
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Mounting Orientation
Horizontal
Horsepower
1 1/2 hp
Flow Rate @ 40 psi
18.6 gpm
Frequency
60 Hz
Nameplate Voltage
120/240V AC
Duty Cycle
Continuous
Flow Rate @ 50 psi
18.2 gpm
Motor Design
Capacitor-Start
Motor Ambient Temperature - Maximum
104 Degrees F
Revolutions Per Minute - Maximum
3,500 RPM
Motor Enclosure Design
Open Drip Proof
Suction Lift - Maximum
10 ft
Full Load Current
18.8/10.2-9.4 A
Priming
Manual
Media Temperature - Maximum
160 Degrees F
Inlet Standard
NPT
Feet of Head - Maximum
504 ft
Flow Rate - Minimum
3 gpm
Case Pressure - Maximum
242 psi
Installation
Floor Standing
Motor Ambient Temperature - Minimum
-50 Degrees F
Electrical Connection Type
Plug-In
Pump Technology
Centrifugal
Flow Rate - Maximum
16 gpm
Feet of Head - Minimum
381 ft
Thermal Protection
Auto
Shut Off Pressure - Maximum
75 psi
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Discharge Standard
NPT
Pump Casing Material
Cast Iron

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 120/240V AC, Flow Rate @ 10 psi 19.5 gpm, Flow Rate @ 20 psi 19.4 gpm, Flow Rate @ 30 psi 19.2 gpm, Flow Rate @ 40 psi 18.6 gpm, Flow Rate @ 50 psi 18.2 gpm, Flow Rate @ 60 psi 17.8 gpm, Flow Rate @ 70 psi 17.2 gpm, Flow Rate @ 80 psi 16.8 gpm, Flow Rate @ 90 psi 16.2 gpm, Flow Rate @ 100 psi 15.5 gpm, Flow Rate @ 120 psi 14.5 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.