Shop DAB
See all product information
Create Account
Esybox Mini 3 On-Demand Constant Pressure Variable Speed Pump - 1Hp (115V/230V)
- Mfr # 60212610
- Zoro # G423363130
product price:Â
$
1,582.99
/ea
Free Shipping & Returns
Key Features
Features
Variable Speed/ Constant Pressure
Height
9.29 in
Width
10.35 in
Length
17.28 in
Application
Boosting Water Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60212610
- Zoro #
- G423363130
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Height
- 9.29 in
- Width
- 10.35 in
- Length
- 17.28 in
Details
- Features
- Variable Speed/ Constant Pressure
- Application
- Boosting Water Pressure
- Color
- Green
- Material
- Technopolymer/304 SS
- For Use With
- Water Boosting
- Voltage - Pumps
- 115V, 230V
Description
E.SYBOX Mini 3 is the most compact electronic pressurization system in the world. Revolutionary, integrated E.SYBOX Mini 3 provides a new installation experience and maximum comfort during use. E.SYBOX MINI 3 benefits from the most advanced DAB technologies to ensure a consistent pressure based on actual needs and therefore an optimization of energy consumption. E.SYBOX MINI 3 has a different appearance than any other booster pump and is small and completely integrated. Once you install and use it, you realize that the real difference is in the comfort and performance. E.SYBOX mini 3 uses the most advanced DAB technologies to create constant pressure according to the system demands and thus an optimization of energy consumption. The new 3-rotor model ensures further noise reduction and energy consumption. Managing the water pressure in your home has never been so simple and quiet. E.SYBOX Mini 3 is the DAB compact automatic booster system for the water supply of a single dwelling. E.SYBOX Mini 3 provides the comfort of constant pressure (Pressure Set Point adjustable from 15 up to 79 psi) inside the system. Suitable for use with drinking water, in domestic systems, and in gardening applications. E.SYBOX Mini does not require any additional components for its installation. Installation Tip: Use Stainless Steel Rated Thread Tape TECHNICAL DATA Connections: 1 NPT with Stainless Steel Threaded Unions Operating range: Capacity up to 22 gpm (80L/min); head up to 183 ft (56 m) - (80 psi) Electrical: Dual Voltage 115/230V 9.6 Amps at 115V 4.8 Amps at 220V Liquid quality requirements: Clean, free from solid or abrasive contaminants, non-viscous, non-aggressive, uncrystallized and chemically neutral. Liquid temperature range: From 32 degF to +95 degF (0 degC to +35 degC) for domestic use For other use: from 32 degF to +104 degF (0 degC to +40 degC) Maximum suction depth: 26 ft (8 m) Maximum ambient temperature: +122 degF (+50 degC) Maximum pressure: 108 psi (7.5 Bar) Maximum settable pressure: 79 psi (5.5 Bar) Motor protection rating: IPX4 Insulation class: F Installation: Horizontal or vertical fixed position
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.