Esybox Max 45/120 - Integrated Water Booster Pumping System With Vfd (230V)
- Mfr # 60217370-Base
- Zoro # G723363137
product price:Â
$
5,179.99
/ea
Key Features
Height
15 in
Material
Technopolymer/304 SS
Voltage - Pumps
230V
Color
Green
Features
Variable Speed/ Constant Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60217370-Base
- Zoro #
- G723363137
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Height
- 15 in
- Length
- 17 in
- Width
- 30 in
Details
- Material
- Technopolymer/304 SS
- Voltage - Pumps
- 230V
- Color
- Green
- Features
- Variable Speed/ Constant Pressure
- Application
- Boosting Water Pressure
- For Use With
- Water Boosting
Description
The ESYBOX Max by DAB Pumps is an integrated water booster pumping system for water pressurization in commercial building services. Available in two power sizes, it consists of modular elements that allow different configurations to cover the needs of medium/large condominiums and high buildings (even over 14 floors).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.