Esybox Mini 3 - Twin Booster Pump System
- Mfr # 60212610-TWIN-AND-DOCK
- Zoro # G123363133
product price:Â
$
3,404.99
/ea
Free Shipping & Returns
Key Features
For Use With
Water Boosting
Height
29 in
Application
Boosting Water Pressure
Length
22.2 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60212610-TWIN-AND-DOCK
- Zoro #
- G123363133
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Height
- 29 in
- Length
- 22.2 in
- Width
- 20.01 in
Details
- For Use With
- Water Boosting
- Application
- Boosting Water Pressure
- Color
- Green
- Features
- Variable Speed/ Constant Pressure
- Voltage - Pumps
- 115V, 230V
- Material
- Technopolymer/304 SS
Description
Pairing 2 of the DAB E.SYBOX MINI 3 pumps together doubles the flow rate while maintaining the same pressure as is produced by a single MINI 3 pump. In order to calculate flow and pressure for 2 pumps used in tandem, simply refer to the MINI 3 performance curve chart below, and double the flow rate that is shown. For example, a single DAB ESYBOX MINI 3 variable speed pump will produce 10 GPM (Gallons per minute) at 58 PSI. This ESYBOX MINI 3 - TWIN Booster Pump System will essentially produce 20 GPM at approximately 58 PSI, doubling the flow rate but not the pressure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.