Booster Pump, 2 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 13 Stage, 75 psi Max Pressure
Mfr # 18GBC2012N0
Zoro # G6471412
product price:Â $1,933.99
/ea
Free Shipping & Returns
Key Features
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18GBC2012N0
Zoro #
G6471412
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Height
5 3/4 in
Width
6 1/16 in
Length
30 9/16 in
Compatible Intake Pipe Size
1 in
Overall Height
5.75 in
Overall Length
30.56 in
Manufacturer Warranty Length
1 yr
Overall Width
6.06 in
Compatible Discharge Pipe Size
1 in
Intake Size
1 in
Cord Length
20 ft
Inlet Diameter
1 in
Description
Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 35 gpm, Flow Rate @ 20 psi 34 gpm, Flow Rate @ 30 psi 32.5 gpm, Flow Rate @ 40 psi 31 gpm, Flow Rate @ 50 psi 30.5 gpm, Flow Rate @ 60 psi 29.5 gpm, Flow Rate @ 70 psi 28 gpm, Flow Rate @ 80 psi 26 gpm, Flow Rate @ 90 psi 25.5 gpm, Flow Rate @ 100 psi 24 gpm, Flow Rate @ 120 psi 20 gpm, Shut Off Pressure (Maximum) 75 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.