Booster Pump, 2 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 13 Stage, 75 psi Max Pressure

  • Mfr # 18GBS2012N4

  • Zoro # G7026257


product price:  $2,645.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18GBS2012N4
Zoro #
G7026257
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Width
6 1/16 in
Length
30 9/16 in
Height
5 3/4 in
Compatible Intake Pipe Size
1 in
Overall Width
6.06 in
Manufacturer Warranty Length
1 yr
Overall Height
5.75 in
Intake Size
1 in
Compatible Discharge Pipe Size
1 in
Overall Length
30.56 in
Cord Length
20 ft
Inlet Diameter
1 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
13
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Pump Mounting Position
Horizontal
Motor Enclosure
Open Dripproof (ODP)
GPM @ 100 PSI
24
Outlet
1" FNPT
GPM @ 80 PSI
26
Phase
Three
Hz
60
Inlet
1" FNPT
Max. Liquid Temp.
160 Degrees F
GPM @ 60 PSI
29.5
Amps
18.8/10.2-9.4 A
Seal Material
Carbon/Silicon Carbide/Viton
Impeller Material
Glass Filled Polycarbonate
Voltage
230-460
Housing Material
Stainless Steel
GPM @ 20 PSI
34
HP
2
GPM @ 120 PSI
20
Frame
56J
GPM @ 140 PSI
15
Motor RPM
3,450 RPM
Agency Compliance
CSA/UL/CE
Duty
Continuous
GPM @ 40 PSI
31
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
Max. Pressure
75 psi
Stages
13
Motor Type
Capacitor-Start
Bearing Type
Ball
GPM @ 160 PSI
12
Max. Case Pressure
300 psi
GPM @ 10 PSI
35
Motor Ambient Temp. Rating
40 Degrees C
Impeller Type
Closed
Flow Rate @ 120 psi
20 gpm
Case Pressure (Maximum)
203 psi
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Discharge Type
NPT
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Impeller Design
Closed
Intake Type
NPT
Horsepower
2 hp
Mounting Orientation
Horizontal
Compatible with Media Type
Water
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 80 psi
26 gpm
Flow Rate @ 160 psi
12 gpm
For Use With Potable Systems
No
Maximum Media Temperature
160 Degrees F
Flow Rate @ 90 psi
25.5 gpm
Duty Cycle
Continuous
Flow Rate @ 15 psi
34.5 gpm
Minimum Flow Rate
6 gpm
Flow Rate @ 30 psi
32.5 gpm
Motor Ambient Temperature (Minimum)
40 Degrees F
Motor Frame Designation
56J
Feet of Head (Minimum)
310 ft of head
Flow Rate @ 40 psi
31 gpm
Motor Ambient Temperature (Maximum)
104 Degrees F
Series Family
18GB
Flow Rate @ 60 psi
29.5 gpm
Flow Rate @ 140 psi
15 gpm
Frequency
60 Hz
Number of Stages
13
Flow Rate @ 20 psi
34 gpm
Pump Housing Material
Stainless Steel
Nameplate Voltage
230/460V AC
Flow Rate @ 70 psi
28 gpm
Standards
CAN 22.2, CSA Certified, UL778
Maximum RPM
3,500 RPM
Maximum Flow Rate
28 gpm
Flow Rate @ 10 psi
35 gpm
Maximum Feet of Head
410 ft of head
Flow Rate @ 50 psi
30.5 gpm
Flow Rate @ 100 psi
24 gpm
Series
GB
Shut Off Pressure - Maximum
75 psi
Media Temperature - Maximum
160 Degrees F
Pump Casing Material
Stainless Steel
Full Load Current
18.8/10.2-9.4 A
Installation
Floor Standing
Motor Ambient Temperature - Maximum
104 Degrees F
Revolutions Per Minute - Maximum
3,500 RPM
Flow Rate - Maximum
28 gpm
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Suction Lift - Maximum
10 ft
Thermal Protection
Auto
Feet of Head - Minimum
310 ft
Electrical Connection Type
Plug-In
Flow Rate - Minimum
6 gpm
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Drip Proof
Pump Technology
Centrifugal
Priming
Manual
Case Pressure - Maximum
203 psi
Motor Ambient Temperature - Minimum
-50 Degrees F
Feet of Head - Maximum
410 ft
Inlet Standard
NPT
Discharge Standard
NPT

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 35 gpm, Flow Rate @ 20 psi 34 gpm, Flow Rate @ 30 psi 32.5 gpm, Flow Rate @ 40 psi 31 gpm, Flow Rate @ 50 psi 30.5 gpm, Flow Rate @ 60 psi 29.5 gpm, Flow Rate @ 70 psi 28 gpm, Flow Rate @ 80 psi 26 gpm, Flow Rate @ 90 psi 25.5 gpm, Flow Rate @ 100 psi 24 gpm, Flow Rate @ 120 psi 20 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.