Booster Pump, 2 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage, 75 psi Max Pressure

  • Mfr # 33GBC201J0

  • Zoro # G7006492


product price:  $2,138.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33GBC201J0
Zoro #
G7006492
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
5 3/4 in
Length
31 11/16 in
Manufacturers Warranty Length
1 yr
Width
6 1/16 in
Intake Size
1 in
Compatible Intake Pipe Size
1 in
Overall Height
5.75 in
Manufacturer Warranty Length
1 yr
Overall Length
31.68 in
Compatible Discharge Pipe Size
1 in
Overall Width
6.06 in
Inlet Diameter
1 in
Cord Length
20 ft

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
9
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Pump Mounting Position
Horizontal
GPM @ 100 PSI
20
GPM @ 10 PSI
51.5
GPM @ 120 PSI
4
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
Stages
9
GPM @ 60 PSI
38
Motor RPM
3,450 RPM
GPM @ 80 PSI
30
GPM @ 20 PSI
51
Housing Material
Cast iron
Impeller Material
Glass Filled Polycarbonate
Motor Ambient Temp. Rating
40 Degrees C
Seal Material
Buna-N/Carbon/Ceramic
Amps
18.8/10.2-9.4 A
Duty
Continuous
Motor Type
Capacitor-Start
GPM @ 40 PSI
44
HP
2
Agency Compliance
CSA/UL/CE
Bearing Type
Ball
Voltage
230-460
Max. Liquid Temp.
160 Degrees F
Phase
Three
Inlet
1" FNPT
Max. Pressure
75 psi
Max. Case Pressure
375 psi
Impeller Type
Closed
Hz
60
Frame
56J
Motor Enclosure
Open Dripproof (ODP)
Outlet
1" FNPT
Flow Rate @ 120 psi
4 gpm
Flow Rate @ 100 psi
24 gpm
Impeller Design
Closed
Horsepower
2 hp
Motor Ambient Temperature (Maximum)
104 Degrees F
Minimum Flow Rate
10 gpm
Flow Rate @ 40 psi
44 gpm
Flow Rate @ 30 psi
49.5 gpm
Feet of Head (Minimum)
199 ft of head
Flow Rate @ 50 psi
44.5 gpm
Discharge Type
NPT
Flow Rate @ 80 psi
30 gpm
Case Pressure (Maximum)
249 psi
Shut Off Pressure (Maximum)
75 psi
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Nameplate Voltage
230/460V AC
Series
GB
Motor Frame Designation
56J
Series Family
33GB
For Use With Potable Systems
No
Frequency
60 Hz
Flow Rate @ 20 psi
51 gpm
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Motor Ambient Temperature (Minimum)
40 Degrees F
Intake Type
NPT
Mounting Orientation
Horizontal
Standards
CAN 22.2, CSA Certified, UL778
Maximum Flow Rate
43 gpm
Compatible with Media Type
Water
Duty Cycle
Continuous
Flow Rate @ 90 psi
27 gpm
Number of Stages
9
Maximum Media Temperature
160 Degrees F
Flow Rate @ 70 psi
38 gpm
Flow Rate @ 10 psi
51.5 gpm
Maximum RPM
3,500 RPM
Flow Rate @ 60 psi
38 gpm
Maximum Feet of Head
280 ft of head
Pump Housing Material
Cast Iron
Feet of Head - Minimum
199 ft
Thermal Protection
Auto
Revolutions Per Minute - Maximum
3,500 RPM
Motor Enclosure Design
Open Drip Proof
Full Load Current
18.8/10.2-9.4 A
Media Temperature - Maximum
160 Degrees F
Motor Design
Capacitor-Start
Motor Ambient Temperature - Maximum
104 Degrees F
Electrical Connection Type
Plug-In
Flow Rate - Maximum
43 gpm
Installation
Floor Standing
Pump Casing Material
Cast Iron
Inlet Standard
NPT
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Case Pressure - Maximum
249 psi
Flow Rate - Minimum
10 gpm
Feet of Head - Maximum
280 ft
Suction Lift - Maximum
10 ft
Discharge Standard
NPT
Priming
Manual
Shut Off Pressure - Maximum
75 psi
Motor Ambient Temperature - Minimum
-50 Degrees F
Pump Technology
Centrifugal

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 51.5 gpm, Flow Rate @ 20 psi 51 gpm, Flow Rate @ 30 psi 49.5 gpm, Flow Rate @ 40 psi 44 gpm, Flow Rate @ 50 psi 44.5 gpm, Flow Rate @ 60 psi 38 gpm, Flow Rate @ 70 psi 38 gpm, Flow Rate @ 80 psi 30 gpm, Flow Rate @ 90 psi 27 gpm, Flow Rate @ 100 psi 24 gpm, Flow Rate @ 120 psi 4 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.