Booster Pump, 3 hp, 120/240V AC, 1 Phase, 2 in NPT Inlet Size, 2 Stage, 100 psi Max Pressure

  • Mfr # 70HB13012

  • Zoro # G6394464


product price:  $4,571.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70HB13012
Zoro #
G6394464
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
2 in NPT
Manufacturers Warranty Length
1 yr
Length
25 11/16 in
Height
7 5/8 in
Width
8 1/2 in
Compatible Discharge Pipe Size
2 in
Overall Width
8.5 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Overall Length
25.69 in
Intake Size
2 in
Overall Height
8.5 in
Cord Length
20 ft
Inlet Diameter
2 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
2
Max. Pressure - Pumps
100 psi
Housing Material - Pumps
Brass
Motor Enclosure - Pumps
Open Dripproof
GPM @ 40 PSI
70
Max. Case Pressure
385 psi
Motor Ambient Temp. Rating
40 Degrees C
Pump Mounting Position
Horizontal
Impeller Type
Closed
Bearing Type
Ball
Agency Compliance
CSA/UL
Impeller Material
Glass Filled Thermoplastic
HP
3
Stages
2
Inlet
2" FNPT
Housing Material
Brass
Max. Liquid Temp.
180 Degrees F
Max. Pressure
100 psi
Phase
Single
Amps
28/14 A
Duty
Continuous
Voltage
115-230
Motor RPM
3,450 RPM
Motor Type
Capacitor-Start
Motor Enclosure
Open Dripproof (ODP)
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Outlet
1" FNPT
Wetted Materials
Brass, Buna, Carbon, Ceramic, Glass Filled Thermoplastic, Stainless Steel
Frame
182CZ
GPM @ 60 PSI
0
Mounting Orientation
Horizontal
Duty Cycle
Continuous
Intake Type
NPT
Motor Frame Designation
182
Nameplate Voltage
115/230V AC
Shut Off Pressure (Maximum)
150 psi
Maximum Media Temperature
180 Degrees F
Discharge Type
NPT
Standards
CSA Certified, UL Listed
Motor Ambient Temperature (Minimum)
40 Degrees F
Flow Rate @ 50 psi
40 gpm
Motor Ambient Temperature (Maximum)
160 Degrees F
Frequency
60 Hz
Maximum Flow Rate
100 gpm
Pump Housing Material
Stainless Steel
Case Pressure (Maximum)
385 psi
Compatible with Media Type
Water
For Use With Potable Systems
Yes
Maximum RPM
3,500 RPM
Flow Rate @ 60 psi
26 gpm
Horsepower
3 hp
Flow Rate @ 40 psi
70 gpm
Number of Stages
2
Maximum Feet of Head
150 ft of head
Wetted Material
Brass, Buna, Carbon, Ceramic, Glass Filled Thermoplastic, Stainless Steel
Pumping Application
Booster Service, High Pressure Cleaning, High Rise Buildings, Multiple Dwelling Buildings, Reverse Osmosis, Spray Systems
Feet of Head (Minimum)
50 ft of head
Impeller Design
Closed
Shut Off Pressure - Maximum
150 psi
Inlet Standard
NPT
Full Load Current
28/14 A
Priming
Manual
Pump Casing Material
Stainless Steel
Pump Technology
Centrifugal
Revolutions Per Minute - Maximum
3,500 RPM
Flow Rate - Maximum
100 gpm
Suction Lift - Maximum
10 ft
Motor Ambient Temperature - Maximum
160 Degrees F
Feet of Head - Minimum
50 ft
Installation
Floor Standing
Case Pressure - Maximum
385 psi
Electrical Connection Type
Plug-In
Thermal Protection
Auto
Series
HB
Media Temperature - Maximum
180 Degrees F
Motor Design
Capacitor-Start
Application
Pressure Boosting in Buildings and Industries, Reverse Osmosisand Ultra Filtration, High Pressure Cleaning, Spraying Systems
Motor Ambient Temperature - Minimum
-50 Degrees F
Discharge Standard
NPT
Feet of Head - Maximum
150 ft
Motor Enclosure Design
Open Drip Proof

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 psi 70 gpm, Flow Rate @ 50 psi 40 gpm, Flow Rate @ 60 psi 26 gpm, Shut Off Pressure (Maximum) 150 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 2 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems Yes, Amps 28/14 A, Case Pressure (Maximum) 385 psi, Compatible with Media Type Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.