Booster Pump, 3 hp, 208 to 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage, 75 psi Max Pressure

  • Mfr # 33GBC30

  • Zoro # G7185017


product price:  $2,912.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208 to 240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33GBC30
Zoro #
G7185017
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 1/16 in
Height
5 3/4 in
Length
36 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
36.5 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Intake Size
1 in
Overall Height
5.75 in
Overall Width
6.06 in
Manufacturer Warranty Length
1 yr
Cord Length
20 ft
Inlet Diameter
1 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208 to 240V AC
Phase - Pumps
1
Number of Stages - Pumps
13
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Impeller Type
Closed
Motor Ambient Temp. Rating
40 Degrees C
GPM @ 120 PSI
32
GPM @ 10 PSI
51.5
Pump Mounting Position
Horizontal
Motor Enclosure
Open Dripproof (ODP)
Voltage
208-230
Outlet
1" FNPT
GPM @ 140 PSI
23
Agency Compliance
CSA/UL/CE
Duty
Continuous
Phase
Single
Stages
13
Housing Material
Cast iron
Motor Type
Capacitor-Start
GPM @ 40 PSI
47.5
Max. Liquid Temp.
160 Degrees F
Max. Pressure
75 psi
GPM @ 100 PSI
37
Hz
60
GPM @ 80 PSI
40
Seal Material
Buna-N/Carbon/Ceramic
GPM @ 60 PSI
45
Bearing Type
Ball
Amps
13.5/12.9 A
GPM @ 20 PSI
51
HP
3
Impeller Material
Glass Filled Polycarbonate
Max. Case Pressure
375 psi
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
Frame
56J
Inlet
1" FNPT
GPM @ 160 PSI
13
Motor RPM
3,450 RPM
Flow Rate @ 90 psi
40 gpm
Series
GB
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Feet of Head (Minimum)
10 ft of head
Impeller Design
Closed
Flow Rate @ 140 psi
26 gpm
Maximum Feet of Head
400 ft of head
Flow Rate @ 40 psi
47.5 gpm
Intake Type
NPT
Flow Rate @ 10 psi
51.5 gpm
Duty Cycle
Continuous
Flow Rate @ 70 psi
45 gpm
Flow Rate @ 60 psi
45 gpm
Mounting Orientation
Horizontal
Maximum Flow Rate
43 gpm
Flow Rate @ 160 psi
13 gpm
Standards
CAN 22.2, CSA Certified, UL778
Compatible with Media Type
Water
Flow Rate @ 120 psi
32 gpm
Pump Housing Material
Cast Iron
Shut Off Pressure (Maximum)
75 psi
Maximum Media Temperature
160 Degrees F
Case Pressure (Maximum)
249 psi
Maximum RPM
3,500 RPM
Flow Rate @ 50 psi
48 gpm
Series Family
33GB
Flow Rate @ 80 psi
40 gpm
For Use With Potable Systems
No
Motor Ambient Temperature (Maximum)
104 Degrees F
Motor Frame Designation
56J
Minimum Flow Rate
10 gpm
Nameplate Voltage
208-230V AC
Flow Rate @ 100 psi
39 gpm
Horsepower
3 hp
Frequency
60 Hz
Motor Ambient Temperature (Minimum)
40 Degrees F
Discharge Type
NPT
Number of Stages
13
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Flow Rate @ 20 psi
51 gpm
Motor Enclosure Design
Open Drip Proof
Case Pressure - Maximum
249 psi
Motor Ambient Temperature - Maximum
104 Degrees F
Inlet Standard
NPT
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Feet of Head - Minimum
10 ft
Feet of Head - Maximum
400 ft
Installation
Floor Standing
Pump Casing Material
Cast Iron
Flow Rate - Minimum
10 gpm
Electrical Connection Type
Plug-In
Motor Ambient Temperature - Minimum
-50 Degrees F
Shut Off Pressure - Maximum
75 psi
Motor Design
Capacitor-Start
Revolutions Per Minute - Maximum
3,500 RPM
Priming
Manual
Suction Lift - Maximum
10 ft
Thermal Protection
Auto
Discharge Standard
NPT
Flow Rate - Maximum
43 gpm
Pump Technology
Centrifugal
Full Load Current
13.5/12.9 A
Media Temperature - Maximum
160 Degrees F

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 208-230V AC, Flow Rate @ 10 psi 51.5 gpm, Flow Rate @ 20 psi 51 gpm, Flow Rate @ 40 psi 47.5 gpm, Flow Rate @ 50 psi 48 gpm, Flow Rate @ 60 psi 45 gpm, Flow Rate @ 70 psi 45 gpm, Flow Rate @ 80 psi 40 gpm, Flow Rate @ 90 psi 40 gpm, Flow Rate @ 100 psi 39 gpm, Flow Rate @ 120 psi 32 gpm, Shut Off Pressure (Maximum) 75 psi, Compatible Intake Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.