Booster Pump, 3 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage, 75 psi Max Pressure

  • Mfr # 25GBS3012P4

  • Zoro # G7046821


product price:  $2,695.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25GBS3012P4
Zoro #
G7046821
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 1/16 in
Manufacturers Warranty Length
1 yr
Height
5 3/4 in
Length
33 9/16 in
Overall Length
33.56 in
Compatible Intake Pipe Size
1 in
Overall Height
5.75 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Intake Size
1 in
Overall Width
6.06 in
Inlet Diameter
1 in
Cord Length
20 ft

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
14
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Impeller Material
Glass Filled Polycarbonate
GPM @ 10 PSI
39
Motor Enclosure
Open Dripproof (ODP)
Motor RPM
3,450 RPM
Seal Material
Carbon/Silicon Carbide/Viton
Duty
Continuous
Stages
14
Bearing Type
Ball
Pump Mounting Position
Horizontal
Motor Ambient Temp. Rating
40 Degrees C
Amps
13.5/12.9 A
Outlet
1" FNPT
GPM @ 140 PSI
23
GPM @ 80 PSI
32.5
Phase
Three
GPM @ 40 PSI
36.5
Frame
56J
Agency Compliance
CSA/UL/CE
HP
3
GPM @ 120 PSI
27
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
Motor Type
Capacitor-Start
GPM @ 100 PSI
30
Housing Material
Stainless Steel
Max. Case Pressure
260 psi
Max. Pressure
75 psi
GPM @ 160 PSI
19
Voltage
230-460
GPM @ 60 PSI
35
Impeller Type
Closed
GPM @ 20 PSI
38
Hz
60
Max. Liquid Temp.
160 Degrees F
Inlet
1" FNPT
Series
GB
Discharge Type
NPT
Flow Rate @ 40 psi
36.5 gpm
Compatible with Media Type
Water
Flow Rate @ 80 psi
32.5 gpm
Flow Rate @ 90 psi
31 gpm
Flow Rate @ 120 psi
27 gpm
Maximum Media Temperature
160 Degrees F
Flow Rate @ 10 psi
39 gpm
Impeller Design
Closed
Maximum Flow Rate
33 gpm
Motor Frame Designation
56J
Flow Rate @ 70 psi
34 gpm
Flow Rate @ 140 psi
23 gpm
Frequency
60 Hz
Duty Cycle
Continuous
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Flow Rate @ 50 psi
36.5 gpm
Motor Ambient Temperature (Minimum)
40 Degrees F
Flow Rate @ 100 psi
30 gpm
Standards
CAN 22.2, CSA Certified, UL778
Case Pressure (Maximum)
186 psi
Pump Housing Material
Stainless Steel
Flow Rate @ 30 psi
37 gpm
Minimum Flow Rate
8 gpm
Flow Rate @ 60 psi
35 gpm
Number of Stages
14
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Nameplate Voltage
230/460V AC
For Use With Potable Systems
No
Maximum RPM
3,500 RPM
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 20 psi
38 gpm
Horsepower
3 hp
Maximum Feet of Head
430 ft of head
Flow Rate @ 160 psi
19 gpm
Flow Rate @ 15 psi
39 gpm
Series Family
25GB
Mounting Orientation
Horizontal
Feet of Head (Minimum)
300 ft of head
Intake Type
NPT
Motor Ambient Temperature (Maximum)
104 Degrees F
Motor Enclosure Design
Open Drip Proof
Full Load Current
13.5/12.9 A
Inlet Standard
NPT
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Revolutions Per Minute - Maximum
3,500 RPM
Feet of Head - Maximum
430 ft
Electrical Connection Type
Plug-In
Motor Ambient Temperature - Minimum
-50 Degrees F
Flow Rate - Maximum
33 gpm
Motor Design
Capacitor-Start
Feet of Head - Minimum
300 ft
Media Temperature - Maximum
160 Degrees F
Shut Off Pressure - Maximum
75 psi
Case Pressure - Maximum
186 psi
Suction Lift - Maximum
10 ft
Thermal Protection
Auto
Pump Technology
Centrifugal
Motor Ambient Temperature - Maximum
104 Degrees F
Flow Rate - Minimum
8 gpm
Installation
Floor Standing
Discharge Standard
NPT
Priming
Manual
Pump Casing Material
Stainless Steel

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 39 gpm, Flow Rate @ 20 psi 38 gpm, Flow Rate @ 30 psi 37 gpm, Flow Rate @ 40 psi 36.5 gpm, Flow Rate @ 50 psi 36.5 gpm, Flow Rate @ 60 psi 35 gpm, Flow Rate @ 70 psi 34 gpm, Flow Rate @ 80 psi 32.5 gpm, Flow Rate @ 90 psi 31 gpm, Flow Rate @ 100 psi 30 gpm, Flow Rate @ 120 psi 27 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.