Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage, 216 psi Max Pressure

  • Mfr # 7GBS07

  • Zoro # G6864401


product price:  $2,244.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7GBS07
Zoro #
G6864401
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Length
30 1/8 in
Height
5 3/4 in
Width
6 1/16 in
Overall Length
30.13 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Overall Width
6.06 in
Overall Height
5.75 in
Manufacturer Warranty Length
1 yr
Intake Size
1 in
Inlet Diameter
1 in
Cord Length
20 ft

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
13
Max. Pressure - Pumps
216 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Agency Compliance
CSA/UL/CE
Motor Enclosure
Open Dripproof (ODP)
HP
3/4
GPM @ 40 PSI
14
GPM @ 160 PSI
4
Inlet
1" FNPT
Motor RPM
3,450 RPM
Pump Mounting Position
Horizontal
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
Hz
60
Max. Case Pressure
300 psi
Max. Pressure
75 psi
Amps
12.8/6.4 A
Duty
Continuous
GPM @ 20 PSI
14.5
Stages
13
Voltage
115-230
GPM @ 120 PSI
9.5
Phase
Single
Bearing Type
Ball
GPM @ 10 PSI
14
Housing Material
Stainless Steel
Impeller Type
Closed
GPM @ 140 PSI
7
Impeller Material
Glass Filled Polycarbonate
Max. Liquid Temp.
160 Degrees F
Frame
56J
Outlet
1" FNPT
GPM @ 60 PSI
13
GPM @ 80 PSI
12.5
Motor Type
Capacitor-Start
GPM @ 100 PSI
11
Seal Material
Carbon/Silicon Carbide/Viton
Motor Ambient Temp. Rating
40 Degrees C
Standards
CAN 22.2, CSA Certified, UL778
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 20 psi
14.4 gpm
Maximum RPM
3,500 RPM
Number of Stages
13
Flow Rate @ 80 psi
11.8 gpm
For Use With Potable Systems
No
Series Family
7GB
Impeller Design
Closed
Flow Rate @ 100 psi
10.8 gpm
Motor Ambient Temperature (Minimum)
40 Degrees F
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Intake Type
NPT
Horsepower
3/4 hp
Flow Rate @ 10 psi
14.6 gpm
Flow Rate @ 40 psi
13.5 gpm
Case Pressure (Maximum)
216 psi
Feet of Head (Minimum)
20 ft of head
Flow Rate @ 70 psi
12.2 gpm
Discharge Type
NPT
Motor Frame Designation
56J
Maximum Flow Rate
15 gpm
Compatible with Media Type
Water
Flow Rate @ 140 psi
7.6 gpm
Pump Housing Material
Stainless Steel
Mounting Orientation
Horizontal
Flow Rate @ 60 psi
12.8 gpm
Minimum Flow Rate
1 gpm
Series
GB
Flow Rate @ 50 psi
13.1 gpm
Duty Cycle
Continuous
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Frequency
60 Hz
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 180 psi
1.1 gpm
Maximum Feet of Head
410 ft of head
Flow Rate @ 15 psi
14.5 gpm
Flow Rate @ 120 psi
9.2 gpm
Maximum Media Temperature
160 Degrees F
Nameplate Voltage
115/230V AC
Flow Rate @ 90 psi
11.2 gpm
Flow Rate @ 160 psi
4 gpm
Flow Rate @ 30 psi
14 gpm
Inlet Standard
NPT
Feet of Head - Minimum
20 ft
Full Load Current
12.8/6.4 A
Discharge Standard
NPT
Motor Ambient Temperature - Minimum
-50 Degrees F
Media Temperature - Maximum
160 Degrees F
Pump Casing Material
Stainless Steel
Motor Design
Capacitor-Start
Priming
Manual
Electrical Connection Type
Plug-In
Case Pressure - Maximum
216 psi
Shut Off Pressure - Maximum
75 psi
Revolutions Per Minute - Maximum
3,500 RPM
Feet of Head - Maximum
410 ft
Motor Ambient Temperature - Maximum
104 Degrees F
Installation
Floor Standing
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Thermal Protection
Auto
Flow Rate - Minimum
1 gpm
Motor Enclosure Design
Open Drip Proof
Suction Lift - Maximum
10 ft
Pump Technology
Centrifugal
Flow Rate - Maximum
15 gpm

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 14.6 gpm, Flow Rate @ 20 psi 14.4 gpm, Flow Rate @ 30 psi 14 gpm, Flow Rate @ 40 psi 13.5 gpm, Flow Rate @ 50 psi 13.1 gpm, Flow Rate @ 60 psi 12.8 gpm, Flow Rate @ 70 psi 12.2 gpm, Flow Rate @ 80 psi 11.8 gpm, Flow Rate @ 90 psi 11.2 gpm, Flow Rate @ 100 psi 10.8 gpm, Flow Rate @ 120 psi 9.2 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.