Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage, 75 psi Max Pressure

  • Mfr # 7GBC07

  • Zoro # G7573623


product price:  $1,687.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7GBC07
Zoro #
G7573623
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Length
27 1/16 in
Height
5 3/4 in
Width
6 1/16 in
Manufacturers Warranty Length
1 yr
Intake Size
1 in
Overall Width
6.06 in
Overall Height
5.75 in
Overall Length
27.06 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Inlet Diameter
1 in
Cord Length
20 ft

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
13
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Phase
Single
Inlet
1" FNPT
GPM @ 160 PSI
4
Amps
12.8/6.4 A
Hz
60
Motor Type
Capacitor-Start
Max. Liquid Temp.
160 Degrees F
Motor Ambient Temp. Rating
40 Degrees C
Bearing Type
Ball
Motor RPM
3,450 RPM
GPM @ 40 PSI
14
Stages
13
Outlet
1" FNPT
Agency Compliance
CSA/UL/CE
HP
3/4
GPM @ 10 PSI
14
Impeller Type
Closed
GPM @ 80 PSI
12.5
GPM @ 100 PSI
11
Motor Enclosure
Open Dripproof (ODP)
Duty
Continuous
GPM @ 120 PSI
9.5
Seal Material
Buna-N/Carbon/Ceramic
Pump Mounting Position
Horizontal
Impeller Material
Glass Filled Polycarbonate
GPM @ 60 PSI
13
Max. Case Pressure
300 psi
Housing Material
Cast iron
Max. Pressure
75 psi
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
Voltage
115-230
GPM @ 20 PSI
14.5
GPM @ 140 PSI
7
Frame
56J
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Flow Rate @ 30 psi
14 gpm
Standards
CAN 22.2, CSA Certified, UL778
Flow Rate @ 10 psi
14.6 gpm
For Use With Potable Systems
No
Mounting Orientation
Horizontal
Minimum Flow Rate
1 gpm
Discharge Type
NPT
Frequency
60 Hz
Flow Rate @ 140 psi
7.6 gpm
Compatible with Media Type
Water
Flow Rate @ 60 psi
12.8 gpm
Flow Rate @ 70 psi
12.2 gpm
Motor Frame Designation
56J
Flow Rate @ 100 psi
10.8 gpm
Intake Type
NPT
Nameplate Voltage
115/230V AC
Case Pressure (Maximum)
216 psi
Flow Rate @ 90 psi
11.2 gpm
Number of Stages
13
Maximum Feet of Head
410 ft of head
Flow Rate @ 160 psi
4 gpm
Duty Cycle
Continuous
Pump Housing Material
Cast Iron
Flow Rate @ 80 psi
11.8 gpm
Flow Rate @ 50 psi
13.1 gpm
Impeller Design
Closed
Series Family
7GB
Maximum Media Temperature
160 Degrees F
Series
GB
Feet of Head (Minimum)
20 ft of head
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Flow Rate @ 40 psi
13.5 gpm
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 15 psi
14.5 gpm
Flow Rate @ 20 psi
14.4 gpm
Maximum RPM
3,500 RPM
Flow Rate @ 180 psi
1.1 gpm
Maximum Flow Rate
15 gpm
Horsepower
3/4 hp
Flow Rate @ 120 psi
9.2 gpm
Motor Ambient Temperature (Minimum)
40 Degrees F
Motor Ambient Temperature (Maximum)
104 Degrees F
Media Temperature - Maximum
160 Degrees F
Pump Technology
Centrifugal
Discharge Standard
NPT
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Priming
Manual
Motor Design
Capacitor-Start
Feet of Head - Maximum
410 ft
Flow Rate - Maximum
15 gpm
Motor Ambient Temperature - Minimum
-50 Degrees F
Shut Off Pressure - Maximum
75 psi
Thermal Protection
Auto
Electrical Connection Type
Plug-In
Flow Rate - Minimum
1 gpm
Revolutions Per Minute - Maximum
3,500 RPM
Full Load Current
12.8/6.4 A
Case Pressure - Maximum
216 psi
Pump Casing Material
Cast Iron
Feet of Head - Minimum
20 ft
Motor Ambient Temperature - Maximum
104 Degrees F
Motor Enclosure Design
Open Drip Proof
Suction Lift - Maximum
10 ft
Installation
Floor Standing
Inlet Standard
NPT

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 14.6 gpm, Flow Rate @ 20 psi 14.4 gpm, Flow Rate @ 30 psi 14 gpm, Flow Rate @ 40 psi 13.5 gpm, Flow Rate @ 50 psi 13.1 gpm, Flow Rate @ 60 psi 12.8 gpm, Flow Rate @ 70 psi 12.2 gpm, Flow Rate @ 80 psi 11.8 gpm, Flow Rate @ 90 psi 11.2 gpm, Flow Rate @ 100 psi 10.8 gpm, Flow Rate @ 120 psi 9.2 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.