Constant Pressure Booster Pump, 3 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage

  • Mfr # 3AVN110HM03

  • Zoro # G4333668


product price:  $5,603.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Includes - Constant Pressure Booster Pumps
Pump Controller
HP - Pumps
3 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3AVN110HM03
Zoro #
G4333668
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Discharge Flange Size
1 1/4 in
Compatible Discharge Pipe Size
1 1/4 in
Manufacturer Warranty Length
3 yr
Compatible Intake Pipe Size
1 1/2 in
Discharge Diameter
1 1/4 in

Details

Includes - Constant Pressure Booster Pumps
Pump Controller
Item
Constant Pressure Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Number of Stages - Pumps
3
Max. Pressure - Pumps
100 psi
Tank (Gal.) - Pumps
Tank Not Included
Housing Material - Pumps
316 Stainless Steel
NEMA Rating - Pumps
1
Max. PSI Boost @ 0-10 GPM
Not Rated
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Self-Priming
No
Impeller Type
Closed
Duty
Continuous
Max. Pressure
100 psi
Max. Liquid Temp.
250 Degrees F
HP
3
Housing Material
Stainless steel
Seal Material
Carbon/EPR/Silicon Carbide
Max. PSI Boost @ 20-30 GPM
65
Duty - Pumps
Continuous
Item - Constant Pressure Booster Pumps
Constant Pressure Booster System
Inlet
1-1/2"
Outlet
1-1/4"
Motor Ambient Temp. Rating
40 Degrees C
Max. PSI Boost @ 10-20 GPM
70
Phase
Single
Includes
Pump (e-HM 3 stg), Transducer
Voltage
230
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Impeller Material
Stainless Steel
Motor Type
AC
Installation Position
Horizontal
Agency Compliance
NSF, CSA, UL
Stages
3
Max. Temp - Pumps
250 Degrees F
Wetted Materials
Stainless Steel
Motor RPM
3,500 RPM
Amps
7.9 A
Hz
60
Seal Type
Mechanical
Maximum RPM
3,500 RPM
Compatible with Media Type
Water
For Use With Potable Systems
No
Impeller Design
Closed
Pressure Boost (Minimum)
40 psi
Minimum Flow Rate
40 gpm
Duty Cycle
Continuous
Includes Controller
Yes
Feet of Head (Minimum)
20 ft
Pump Housing Material
Stainless Steel
Discharge Type
NPT
Horsepower
3 hp
Tank Type
Pressure Tank Not Included
Maximum Flow Rate
50 gpm
Thermal Overload Protection
Yes
Pressure Boost (Maximum)
70 psi
Maximum Media Temperature
212 Degrees F
Maximum Feet of Head
168 ft
Wetted Material
Stainless Steel
Standards
CE Certified, cULus Listed
Pumping Application
Filtration Systems, Fire Suppression Systems, Irrigation Systems, Multibath Homes
System Pressure (Maximum)
100 psi
Nameplate Voltage
230V AC
Motor Ambient Temperature (Maximum)
104 Degrees F
Number of Stages
3
Series
e-AB2
Intake Type
NPT
Motor Ambient Temperature (Minimum)
34 Degrees F
Frequency
60 Hz
Priming
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Revolutions Per Minute - Maximum
3,500 RPM
Feet of Head - Maximum
168 ft
Flow Rate - Maximum
50 gpm
Media Temperature - Maximum
212 Degrees F
Feet of Head - Minimum
20 ft
Pressure Boost - Maximum
70 psi
Inlet Standard
NPT
Full Load Current
7.9 A
Pressure Boost - Minimum
40 psi
Motor Ambient Temperature - Minimum
34 Degrees F
Motor Ambient Temperature - Maximum
104 Degrees F
Flow Rate - Minimum
40 gpm
Pump Casing Material
Stainless Steel
Discharge Standard
NPT
Shut Off Pressure - Maximum
100 psi

Description

Constant Pressure Booster System, 3 HP, Voltage 230, 1 Phase, Amps 7.9, 60 Hz, Motor RPM 3500, TEFC, Service Factor 1.15, Motor Ambient Temp. Rating 40 Degrees C, Housing Material Stainless Steel, Inlet 1-1/2 In., Outlet 1-1/4 In., Stages 3, Stainless Steel Wetted Materials, Stainless Steel Impeller Material, Closed Impeller Type, Carbon/Ceramic/Rubber Seal Material, Pressure Range 0 to 100 psi, Max. Liquid Temp. 250 Degrees F, Includes Pump Controller

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.