Constant Pressure Booster Pump, 5 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 5 Stage

  • Mfr # 5AVN310HM05

  • Zoro # G4333631


product price:  $7,130.99
/ea
Free Shipping & Returns

Key Features

Includes - Constant Pressure Booster Pumps
Pump Controller
HP - Pumps
5 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AVN310HM05
Zoro #
G4333631
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Discharge Flange Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
3 yr
Compatible Discharge Pipe Size
1 1/4 in
Discharge Diameter
1 1/4 in

Details

Includes - Constant Pressure Booster Pumps
Pump Controller
Item
Constant Pressure Booster Pump
HP - Pumps
5 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Number of Stages - Pumps
5
Tank (Gal.) - Pumps
Tank Not Included
Max. Pressure - Pumps
100 psi
Housing Material - Pumps
316 Stainless Steel
NEMA Rating - Pumps
3R
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. PSI Boost @ 0-10 GPM
Not Rated
Max. Temp - Pumps
250 Degrees F
Seal Material
Carbon/EPR/Silicon Carbide
Motor Ambient Temp. Rating
40 Degrees C
Stages
5
Voltage
230
Agency Compliance
NSF, CSA, UL
Phase
Single
Max. Liquid Temp.
250 Degrees F
Self-Priming
No
Amps
10.9 A
Inlet
1-1/2"
Duty - Pumps
Continuous
Includes
Pump (e-HM 5 stg), Transducer
Wetted Materials
Stainless Steel
Hz
60
Impeller Material
Stainless Steel
Item - Constant Pressure Booster Pumps
Constant Pressure Booster System
Max. PSI Boost @ 20-30 GPM
112
Motor RPM
3,500 RPM
Installation Position
Horizontal
Motor Type
AC
Housing Material
Stainless steel
Duty
Continuous
HP
5
Impeller Type
Closed
Max. Pressure
100 psi
Max. PSI Boost @ 10-20 GPM
116
Outlet
1-1/4"
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Seal Type
Mechanical
Maximum Feet of Head
280 ft
Includes Controller
Yes
Pressure Boost (Maximum)
116 psi
Motor Ambient Temperature (Maximum)
104 Degrees F
Compatible with Media Type
Water
Pressure Boost (Minimum)
75 psi
Duty Cycle
Continuous
For Use With Potable Systems
No
Maximum Flow Rate
60 gpm
Minimum Flow Rate
50 gpm
Priming
Manual
System Pressure (Maximum)
100 psi
Wetted Material
Stainless Steel
Motor Ambient Temperature (Minimum)
34 Degrees F
Discharge Type
NPT
Impeller Design
Closed
Standards
CE Certified, cULus Listed
Horsepower
5 hp
Nameplate Voltage
230V AC
Feet of Head (Minimum)
35 ft
Series
e-AB2
Number of Stages
5
Thermal Overload Protection
Yes
Pumping Application
Filtration Systems, Fire Suppression Systems, Irrigation Systems, Multibath Homes
Pump Housing Material
Stainless Steel
Maximum Media Temperature
212 Degrees F
Frequency
60 Hz
Tank Type
Pressure Tank Not Included
Intake Type
NPT
Maximum RPM
3,500 RPM
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Current
10.9 A
Feet of Head - Maximum
280 ft
Flow Rate - Minimum
50 gpm
Feet of Head - Minimum
35 ft
Discharge Standard
NPT
Pressure Boost - Maximum
116 psi
Inlet Standard
NPT
Media Temperature - Maximum
212 Degrees F
Motor Ambient Temperature - Minimum
34 Degrees F
Pump Casing Material
Stainless Steel
Shut Off Pressure - Maximum
100 psi
Revolutions Per Minute - Maximum
3,500 RPM
Pressure Boost - Minimum
75 psi
Motor Ambient Temperature - Maximum
104 Degrees F
Flow Rate - Maximum
60 gpm

Description

Constant Pressure Booster System, 5 HP, Voltage 230, 1 Phase, Amps 10.9, 60 Hz, Motor RPM 3500, TEFC, Service Factor 1.15, Motor Ambient Temp. Rating 40 Degrees C, Housing Material Stainless Steel, Inlet 1-1/2 In., Outlet 1-1/4 In., Stages 5, Stainless Steel Wetted Materials, Stainless Steel Impeller Material, Closed Impeller Type, Carbon/Ceramic/Rubber Seal Material, Pressure Range 0 to 100 psi, Max. Liquid Temp. 250 Degrees F, Includes Pump Controller

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.