Shop GOULDS

SewageEjectorPump, 20ft, 1hp, Single, 230VAC

  • Mfr # WS1012BF

  • Zoro # G1338224


product price:  $2,006.99
/ea
Free Shipping & Returns

Key Features

HP
1
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS1012BF
Zoro #
G1338224
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Height
19"
Cord Length
20 ft
Diameter
12-1/2"
Max. Dia. Solids
2"
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Body Dia.
12 1/2 in
Overall Height
19 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in
Width at Widest Point
12 in
Body Diameter
12 1/2 in

Details

HP
1
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
183 gpm
Max. Head
38 ft
Impeller Material
Cast Iron
Shaft Seal
Silicon Carbide
Max. Head - Pumps
38 ft.
Switch Type
None
Phase
Single
Discharge NPT
2"
Impeller Material - Pumps
Cast Iron
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Switch Type - Pumps
No Switch Included
Motor Type
Capacitor Start
GPM of Water @ 20 Ft. of Head
123
Bearing Type
Ball
GPM of Water @ 25 Ft. of Head
95
Pump Type
Manual
Thermal Protection
Yes
GPM of Water @ 10 Ft. of Head
183
Housing Material
Cast iron
Voltage
230
Amps - Pumps
12.30
Input Phase AC
1
Item
Sewage Ejector Pump
Pump Body Material
Cast Iron
Motor RPM
1750
Amps
12.30 A
Agency Compliance
CSA Certified, UL Listed
Shaft Seal Material - Pumps
Silicone Carbide
GPM of Water @ 15 Ft. of Head
152
GPM of Water @ 30 Ft. of Head
58
Item - Sewage Pumps
Submersible Sewage Pump
Voltage - Pumps
240VAC
Rated Voltage
230V AC
Discharge
2 in FNPT
Discharge Gender
Female
Discharge Standard
NPT
Flow Rate @ 20 Ft. of Head
123 gpm
Switch Electrical Connection
No Switch Included
RPM
1,750 RPM
Duty Cycle
Continuous
Flow Rate @ 15 Ft. of Head
152 gpm
Type
Manual
Frequency
60 Hz
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA Certified, UL Listed
Rotation Speed - Maximum
1,750 RPM
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Series
3887BF
Feet of Head - Maximum
38 ft
Discharge Orientation
Vertical
Flow Rate @ 10 ft of Head
183 gpm
Shaft Seal Material
Silicon
Volute Material
Cast Iron
For Media Type
Sewage Water
Current
12.30 A
Shaft Seal Type
Single Mechanical
Horsepower
1 hp
Power Source - TS Only
Corded Electric

Description

Sewage Ejector Pump, HP 1, Rated Voltage 230V AC, Phase - Pumps 1, Amps 12.30 A, Motor Type Capacitor Start, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 183 gpm, Flow Rate @ 15 Ft. of Head 152 gpm, Flow Rate @ 20 Ft. of Head 123 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.