Shop GOULDS

SewageEjectorPump, 20ft, 2hp, Single, 230VAC

  • Mfr # WS2012D3

  • Zoro # G3383292


product price: 
$
4,914.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

HP
2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS2012D3
Zoro #
G3383292
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Diameter
15-1/2"
Max. Dia. Solids
2 1/2"
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Height
27-13/21"
Manufacturers Warranty Length
1 yr
Discharge Dia.
3 in
Body Dia.
15 1/2 in
Overall Height
27 5/8 in
Width at Widest Point
12 1/2 in
Solids Diameter - Maximum
2 1/2 in
Discharge Diameter
3 in
Body Diameter
15 1/2 in

Details

HP
2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
360 gpm
Max. Head
41 ft
Impeller Material
Cast Iron
GPM of Water @ 25 Ft. of Head
235
Amps - Pumps
15.00
GPM of Water @ 30 Ft. of Head
185
Discharge NPT
3"
Shaft Seal Material - Pumps
Silicone Carbide
Motor Type
Capacitor Start
Input Phase AC
1
GPM of Water @ 40 Ft. of Head
60
Thermal Protection
Yes
Bearing Type
Ball
Voltage - Pumps
240VAC
Shaft Seal
Silicon Carbide
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Phase
Single
Switch Type
None
Agency Compliance
CSA Certified, UL Listed
Voltage
230
Max. Head - Pumps
41 ft.
Impeller Material - Pumps
Cast Iron
Housing Material
Cast iron
Pump Body Material
Cast Iron
Item
Sewage Ejector Pump
Switch Type - Pumps
No Switch Included
Amps
15.00 A
GPM of Water @ 15 Ft. of Head
320
GPM of Water @ 20 Ft. of Head
280
Motor RPM
1750
Item - Sewage Pumps
Submersible Sewage Pump
Pump Type
Manual
Discharge Standard
Flanged
Flow Rate @ 15 Ft. of Head
320 gpm
Discharge
3 in Flanged
Flow Rate @ 40 Ft. of Head
60 gpm
Duty Cycle
Continuous
RPM
1,750 RPM
Flow Rate @ 20 Ft. of Head
280 gpm
Switch Electrical Connection
No Switch Included
Rated Voltage
230V AC
Type
Manual
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
360 gpm
Rotation Speed - Maximum
1,750 RPM
Shaft Seal Type
Single Mechanical
Discharge Orientation
Vertical
Current
15.00 A
Requires Control Panel
Control Panel Required
Motor Housing Material
Cast Iron
Series
WS-D3
Discharge Gender
Female
Frequency
60 Hz
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA Certified, UL Listed
Volute Material
Cast Iron
Shaft Seal Material
Silicon
Feet of Head - Maximum
41 ft
For Media Type
Sewage Water
Horsepower
2 hp
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Sewage Ejector Pump, HP 2, Rated Voltage 230V AC, Phase - Pumps 1, Amps 15.00 A, Motor Type Capacitor Start, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 360 gpm, Flow Rate @ 15 Ft. of Head 320 gpm, Flow Rate @ 20 Ft. of Head 280 gpm, Flow Rate @ 40 Ft. of Head 60 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.