Shop GOULDS

EffluentPump, 20ft, 14.5A, 0.5hp, 120VAC

  • Mfr # WE0511H

  • Zoro # G0702055


product price:  $2,226.00
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
1/2
Impeller Material
Cast Iron
Amps
14.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WE0511H
Zoro #
G0702055
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
20 ft
Min. Sump Pit Dia.
18 in
Height
16"
Width
8-1/2"
Cord Length - Pumps
20 ft.
Max. Diameter Solids
3/4 in
Max. Dia. Solids
3/4"
Diameter
11-3/4"
Length
8-1/2"
Manufacturers Warranty Length
1 yr
Overall Height
16 in
Width at Widest Point
8 1/2 in
Discharge Dia.
2 in
Body Dia.
11 3/4 in
Minimum Water Depth
18 in
Discharge Diameter
2 in
Water Depth - Minimum
18 in
Body Diameter
11 3/4 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
1/2
Impeller Material
Cast Iron
Amps
14.5 A
Body Material
Cast Iron
Max. Head
46 ft
Switch Actuation
No Switch Included
GPM of Water @ 25 Ft. of Head
48
GPM of Water @ 80 Ft. of Head
45
GPM of Water @ 100 Ft. of Head
16
GPM of Water @ 45 Ft. of Head
5
GPM of Water @ 40 Ft. of Head
11
Base Material
Cast Iron
Input Phase AC
1
Duty
Continuous
Shaft Seal
Stainless Steel, Buna-N, Silicon Carbide
GPM of Water @ 50 Ft. of Head
85
GPM of Water @ 20 Ft. of Head
60
Voltage
115V
Voltage - Pumps
120VAC
GPM of Water @ 90 Ft. of Head
30
GPM of Water @ 5 Ft. of Head
85
Housing Material
Cast iron
Top Material
Cast Iron
GPM of Water @ 15 Ft. of Head
70
Motor Type
Oil Filled Capacitor Start
GPM of Water @ 30 Ft. of Head
34
Amps - Pumps
14.50
Handle
yes
GPM of Water @ 60 Ft. of Head
70
GPM of Water @ 10 Ft. of Head
78
Max. Head - Pumps
46 ft.
Pump Body Material
Cast Iron
GPM of Water @ 70 Ft. of Head
56
Bearing Type
Ball
GPM of Water @ 35 Ft. of Head
30
Shaft Seal Material - Pumps
Nitrile Rubber, Silicon Carbide, Stainless Steel
Item - Effluent Pumps
Submersible Effluent Pump
Impeller Material - Pumps
Cast Iron
Max. Liquid Temp.
140 Degrees F
Hz
60 Hz
Pump RPM
3450
Pump HP
1/2
Includes
1-1/2" FNPT Flange
Agency Compliance
CSA C22.2 108, UL 778
Switch Type
None
Motor RPM
3450
Switch Type - Pumps
No Switch Included
Discharge NPT
2"
Phase
Single
Switch Electrical Connection
No Switch Included
Flow Rate @ 15 Ft. of Head
70 gpm
Flow Rate @ 20 Ft. of Head
60 gpm
Flow Rate @ 40 Ft. of Head
10 gpm
Flow Rate @ 10 Ft. of Head
78 gpm
Alarm Included
No
Discharge Standard
NPT
Discharge
2 in FNPT
Rated Voltage
120V AC
Duty Cycle
Continuous
Discharge Gender
Female
RPM
3,450 RPM
Standards
CSA C22.2 108, UL Listed
Motor Housing Material
Cast Iron
Horsepower
1/2 hp
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Requires Control Panel
No Control Panel Required
Feet of Head - Maximum
46 ft
Frequency
60 Hz
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
78 gpm
For Media Type
Effluent Water
Flow Rate @ 20 ft of Head
60 gpm
Shaft Seal Material
Nitrile Rubber/Silicon Carbide/Stainless Steel
Rotation Speed - Maximum
3,450 RPM
Includes Alarm
No Alarm Included
Series
WE
Flow Rate @ 40 ft of Head
10 gpm
Liquid Temperature - Maximum
140 Degrees F
Current
14.5 A
Shaft Seal Type
Single Mechanical
Impeller Design
Non-Clog
Power Source - TS Only
Corded Electric

Description

Effluent Pump, HP 1/2, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Amps 14.5 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Nitrile Rubber, Silicon Carbide, Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 78 gpm, Flow Rate @ 15 Ft. of Head 70 gpm, Flow Rate @ 20 Ft. of Head 60 gpm, Flow Rate @ 40 Ft. of Head 10 gpm, Max. Head 46 ft, Min. Sump Pit Dia. 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.