Shop GOULDS

SewageEjectorPump, 20ft, 3hp, Single, 230VAC

  • Mfr # WS3012D3

  • Zoro # G1203973


product price: 
$
5,278.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

HP
3
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS3012D3
Zoro #
G1203973
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Diameter
15-1/2"
Height
27-13/21"
Cord Length - Pumps
20 ft.
Max. Dia. Solids
2-1/2"
Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Body Dia.
15 1/2 in
Discharge Dia.
3 in
Overall Height
27 5/8 in
Discharge Diameter
3 in
Width at Widest Point
15 1/2 in
Solids Diameter - Maximum
2 1/2 in
Body Diameter
15 1/2 in

Details

HP
3
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
54 ft
Impeller Material
Cast Iron
Voltage - Pumps
240VAC
GPM of Water @ 15 Ft. of Head
390
Pump Body Material
Cast Iron
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Input Phase AC
1
GPM of Water @ 30 Ft. of Head
265
Bearing Type
Ball
GPM of Water @ 25 Ft. of Head
310
Motor RPM
1750
Pump Type
Manual
Shaft Seal Material - Pumps
Silicone Carbide
Item
Sewage Ejector Pump
Switch Type - Pumps
No Switch Included
Voltage
230
Discharge NPT
3"
Item - Sewage Pumps
Submersible Sewage Pump
Shaft Seal
Silicon Carbide
Impeller Material - Pumps
Cast Iron
Motor Type
Capacitor Start
Thermal Protection
No
GPM of Water @ 20 Ft. of Head
350
Housing Material
Cast iron
Agency Compliance
CSA Certified, UL Listed
Switch Type
None
Amps - Pumps
21.50
GPM of Water @ 40 Ft. of Head
160
Amps
21.50 A
Phase
Single
Max. Head - Pumps
54 ft.
Discharge Standard
Flanged
Flow Rate @ 15 Ft. of Head
390 gpm
Duty Cycle
Continuous
Discharge
3 in Flanged
Switch Electrical Connection
No Switch Included
RPM
1,750 RPM
Flow Rate @ 40 Ft. of Head
160 gpm
Rated Voltage
230V AC
Flow Rate @ 20 Ft. of Head
350 gpm
Type
Manual
Power Source
Corded Electric
For Media Type
Sewage Water
Horsepower
3 hp
Feet of Head - Maximum
54 ft
Standards
CSA Certified, UL Listed
Shaft Seal Type
Single Mechanical
Discharge Gender
Female
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Discharge Orientation
Vertical
Current
21.50 A
Shaft Seal Material
Silicon
Requires Control Panel
Control Panel Required
Frequency
60 Hz
Volute Material
Cast Iron
Rotation Speed - Maximum
1,750 RPM
Flow Rate @ 10 ft of Head
300 gpm
Series
WS-D3
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Sewage Ejector Pump, HP 3, Rated Voltage 230V AC, Phase - Pumps 1, Amps 21.50 A, Motor Type Capacitor Start, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 390 gpm, Flow Rate @ 20 Ft. of Head 350 gpm, Flow Rate @ 40 Ft. of Head 160 gpm, Max. Diameter Solids 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.