Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Cast Iron Check Valve

  • Mfr # SPF25

  • Zoro # G3054816


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged
Valve Design
Flapper
Body Material
Cast Iron
Material
Cast iron
Size
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPF25
Zoro #
G3054816
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Size
2 1/2"
Pipe Size (In.)
2-1/2
Compatible Pipe Size
2 1/2 in

Details

Connection Type
Flanged
Valve Design
Flapper
Body Material
Cast Iron
Material
Cast iron
Type
Flanged
Material of Construction
cast iron
Includes
Buna Gasket and Four Bolts
Fits Pump
2 1/2 in Inlets
Item
Check Valve
Max. Pressure (PSI)
85 psi
Max. Operating Temp.
160 Degrees F
Flange Material
Cast Iron
Compatible with Brand
Goulds
Maximum Media Temperature
160 Degrees F
Compatible with Pump Type
Sprinkler Pump
Maximum Water Pressure
85 psi
Compatible with Manufacturer Model Number
30SPM10, 50SPH10
Compatible Manufacturer Part Number
30SPM10, 50SPH10
Compatible Grainger Part Number
1XLY9, 1XMA3
Compatible Manufacturer Model Number
30SPM10, 50SPH10
For Use With Mfr. Model Number
30SPM10, 50SPH10
Compatible with Manufacturer Model No.
30SPM10, 50SPH10
Compatible with Mfr. Model No.
30SPM10, 50SPH10
For Use with Mfr Model Number
30SPM10, 50SPH10
Compatible Pump Manufacturer Part Number
30SPM10, 50SPH10
Compatible Mfr. Model Number
30SPM10, 50SPH10

Description

Check Valve, Compatible Pipe Size 2 1/2 in, Body Material Cast Iron, Connection Type Flanged, Compatible with Grainger Part Number 1XLY9, 1XMA3, Compatible with Manufacturer Model Number 30SPM10, 50SPH10, Compatible with Brand Goulds, Compatible with Pump Type Sprinkler Pump, Includes Gasket, (4) Bolts, Maximum Media Temperature 160 Degrees F, Maximum Water Pressure 85 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.