Zoro Homepage

AxialGringerpumps, 20ft, Single, 230VAC

  • Mfr # AGS1012

  • Zoro # G616286970


product price: $1,784.99
/ea
Free Shipping & Returns

Key Features

Volute Material
Cast Iron
Manufacturers Warranty Length
3 yr
Overall Width
7 in
Rated Voltage
230V AC
Duty Cycle
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGS1012
Zoro #
G616286970
UPC #
192998034195
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
7 in
Overall Length
10 3/8 in
Cord Length
20 ft
Discharge Diameter
2 in
Overall Height
16 1/4 in

Details

Volute Material
Cast Iron
Rated Voltage
230V AC
Duty Cycle
Continuous
Shaft Seal Material
Silicon Carbide
Series
AGS
Item
Axial Gringer pumps
Standards
CSA, UL
Impeller Material
Cast Iron
Power Source
Corded Electric
Horsepower
1 hp
Current
5.5 A
Switch Electrical Connection
Piggyback
For Media Type
Sewage Water
Phase
Single
Rotation Speed - Maximum
3,500 RPM
Cord Termination
Plug
Feet of Head - Maximum
66 ft
Shaft Seal Type
Triple Mechanical

Description

Axial Gringer pumps, Rated Voltage 230V AC, Impeller Material Cast Iron, Switch Electrical Connection Piggyback, Overall Height 16 1/4 in, Cord Length 20 ft, Overall Width 7 in, Overall Length 10 3/8 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.