Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron 10 HP Centrifugal Pump 230V

  • Mfr # 9BF1L4A0

  • Zoro # G2704204


product price: $5,085.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
10 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9BF1L4A0
Zoro #
G2704204
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Width
12 11/16 in
Max. Dia. Solids
None
Length
27 in
Height
10 3/4 in
Compatible Discharge Pipe Size
1 in
Overall Width
9.7 in
Overall Height
11 in
Compatible Intake Pipe Size
2 in
Overall Length
24.7 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
10 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
285 ft
Max. Pressure - Pumps
117 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Motor Type
JM
Wetted Materials
316 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Impeller Material
Bronze
Item
Centrifugal Pump
Min. GPM @ Head
30 @ 280 ft
Best Efficiency GPM @ Head
90 @ 235 ft
Max. Liquid Temp.
212 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Range GPM @ Head
50 to 110 gpm @ 200 to 260 ft
Max. Pressure
117 psi
GPM of Water @ 260 Ft. of Head
54
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Frame
215
GPM of Water @ 220 Ft. of Head
94
Inlet Pressure
100 psi
Hz
60
Max. Specific Gravity
1.1
Phase
Single
Inlet
2" NPT
HP
10
Bearing Type
Ball
Max. Case Pressure
175 psi
Voltage
230VAC
Amps
40
Impeller Type
Closed
Max. GPM @ Head
110 @ 210 ft
Duty
Continuous
Housing Material
Cast iron
Port Rotation
4 Position Increments
Motor RPM
3,450 RPM
GPM of Water @ 240 Ft. of Head
76
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Outlet
1" NPT
GPM of Water @ 200 Ft. of Head
110
Flow Rate @ 220 ft of Head (Maximum)
104 gpm
Frequency
60 Hz
Pump Housing Material
Cast Iron
Maximum RPM
3,500 RPM
Best Efficiency Head
235 ft
Flow Rate @ 240 ft of Head (Maximum)
86 gpm
Best Efficiency Flow
90 gpm
Maximum Media Temperature
212 Degrees F
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Flow Rate @ 280 ft of Head (Maximum)
34 gpm
Standards
ANSI 61, NSF Certified
Discharge Type
NPT
Intake Type
NPT
Minimum Flow Rate
54 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Shaft Material
Stainless Steel
Maximum Feet of Head
285 ft
Series
3656
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Discharge Rotation
90 Degrees Increments
Nameplate Voltage
230V AC
Motor Frame Designation
215JM
Compatible with Media Type
Water
Flow Rate @ 260 ft of Head (Maximum)
68 gpm
Priming
Manual
Horsepower
10 hp
For Use With Potable Systems
Yes
Seal Type
Mechanical Type 21
Mounting Orientation
Horizontal
Maximum Flow Rate
110 gpm
Duty Cycle
Continuous
Shut Off Pressure (Maximum)
175 psi
Impeller Design
Closed
Specific Gravity (Maximum)
1.1
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 285 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 110 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic, Best Efficiency Head 235 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.