Shop GOULDS WATER TECHNOLOGY

CentrfPmp, 1-1/2 hp, CI, 1-1/4"

  • Mfr # 2BF81534
  • Zoro # G4430732

product price: 
$
2,265.20
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 1/2 hp
Voltage - Pumps
208V AC to 230V AC, 480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2BF81534
Zoro #
G4430732
UPC #
697666934987
Country of Origin
United States
HP - Pumps
1 1/2 hp
Voltage - Pumps
208V AC to 230V AC, 480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
125 psi
Max. Head
62 ft
Motor Enclosure - Pumps
Totally Enclosed
Amps
4.5-4.8/2.4
Best Efficiency GPM @ PSI
60 @ 23
Port Rotation
45 Degrees Increments
Bearing Type
Ball
Motor Ambient Temp. Rating
40 Degrees C
Installation Position
Vertical
Thermal Protection
No
Agency Compliance
CSA
Max. Specific Gravity
1
Motor RPM
3500
Impeller Material
Bronze
GPM of Water @ 40 Ft. of Head
85
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Min. GPM @ Head
12 gpm @ 62 ft
Motor Type
Capacitor-Start
Inlet Pressure
6 psi
Hz
60 Hz
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Max. GPM @ Head
90 gpm @ 35 ft
Max. Case Pressure
125 psi
Frame
56
Overload Protection
Yes
GPM of Water @ 60 Ft. of Head
30
Item
Centrifugal Pump
Max. Liquid Temp.
212 Degrees F
Impeller Type
Closed
Best Efficiency GPM @ Head
60 gpm @ 55 ft
Best Efficiency Range GPM @ Head
55 to 85 gpm @ 78 to 62 ft
GPM of Water @ 50 Ft. of Head
67
Duty
Continuous
Intake Type
NPT
Seal Type
Mechanical
Nameplate Voltage
208-230/480V AC
Phase
Three
Priming
Manual
Flow Rate @ 50 ft of Head (Maximum)
30 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Specific Gravity (Maximum)
1
Frequency
60 Hz
Maximum Media Temperature
212 Degrees F
Flow Rate @ 60 ft of Head (Maximum)
30 gpm
Horsepower
1 1/2 hp
Maximum Flow Rate
90 gpm
Motor Frame Designation
56J
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Maximum RPM
3,500 RPM
Mounting Orientation
Horizontal, Vertical
Impeller Design
Closed
Standards
ANSI 61, NSF Certified
Flow Rate @ 80 ft of Head (Maximum)
49 gpm
Flow Rate @ 20 ft of Head (Maximum)
0 gpm
Flow Rate @ 30 ft of Head (Maximum)
85 gpm
Shut Off Pressure (Maximum)
125 psi
Pump Housing Material
Cast Iron
Pumping Application
Booster Services
Flow Rate @ 90 ft of Head (Maximum)
40 gpm
Discharge Rotation
45 Degrees Increments
Best Efficiency Flow
60 gpm
For Use With Potable Systems
Yes
Duty Cycle
Continuous
Flow Rate @ 40 ft of Head (Maximum)
67 gpm
Best Efficiency Head
55 ft
Minimum Flow Rate
30 gpm
Flow Rate @ 70 ft of Head (Maximum)
58 gpm
Flow Rate @ 100 ft of Head (Maximum)
27 gpm
Electrical Connection Type
Hardwired
Discharge Type
NPT
Maximum Feet of Head
118 ft
Compatible with Media Type
Water
Thermal Overload Protection
No
Series
3642
Shaft Material
Stainless Steel
Features
Compact Design, Frame-Mounted Design
Case Pressure - Maximum
125 psi
Inlet Orientation
Top
Shut Off Pressure - Maximum
175 psi
Flow Rate (Maximum)
90 gpm
Chemical Compatibility
Water
Media Temperature - Minimum
-10 Degrees F
Number of Stages
1
Inlet Position
Offset
Shaft Seal Type
Mechanical
Hazardous Location Class
Not Rated
Shaft Seal Material
316 Stainless Steel, Buna-N Elastomer, Carbon Rotary, Ceramic Stationary
Discharge Rotation Increments
0 Degrees
Discharge Orientation
Side
Pump Design
End Suction
Drive Coupling Type
No Coupling
Media Temperature - Maximum
212 Degrees F
Flow Rate (Minimum)
30 gpm
Discharge Position
Offset
Feet of Head (Maximum)
100 ft
Motor Speed - Maximum
3,500 RPM
Volute Material
Cast Iron

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
8 1/4 in
Width
8 in
Length
17.6 in
Max. Dia. Solids
Clearwater
Manufacturers Warranty Length
1 yr
Diameter
5 in
Overall Height
8.1 in
Overall Length
17.6 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
6.7 in
Compatible Discharge Pipe Size
1 1/4 in
Discharge Diameter
1 1/4 in
Motor Frame Size
56J
Impeller Diameter
3 7/8 in
Solid Diameter (Maximum)
0.13 in
Inlet Diameter
1 1/2 in
Wire Rope Length
17.6 in
Fits Chest Size
Compact Design, Frame-Mounted Design

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/480V AC, Flow Rate @ 40 ft of Head (Maximum) 67 gpm, Flow Rate @ 60 ft of Head (Maximum) 30 gpm, Flow Rate @ 80 ft of Head (Maximum) 49 gpm, Maximum Feet of Head 118 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 90 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.