Shop AMT PUMPS

StrtCentrifPmp, 10 hp, CI, 2", Buna-N

  • Mfr # 4253-95
  • Zoro # G523361623

product price: 
$
3,751.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Features
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal
Feet of Head (Maximum)
145 ft
Discharge Orientation
Side
Standards
CSA Certified, UL Recognized Motor
Impeller Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4253-95
Zoro #
G523361623
UPC #
726846519659
Country of Origin
United States
Features
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal
Feet of Head (Maximum)
145 ft
Discharge Orientation
Side
Standards
CSA Certified, UL Recognized Motor
Impeller Material
Stainless Steel
Pump Design
End Suction
Shaft Seal Type
Mechanical
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Best Efficiency Head
120 ft
Nameplate Voltage
230V AC
NPSHr
15 ft
Discharge Position
Offset
Item
Straight Centrifugal Pump
Case Pressure - Maximum
150 psi
Shut Off Pressure - Maximum
150 psi
Frequency
60 Hz
Priming
Manual
Full Load Current
40.0 A
Duty Cycle
Continuous
Inlet Orientation
Top
Inlet Position
Center
Phase
Single
Flow Rate (Maximum)
330 gpm
Horsepower
10 hp
Discharge Rotation Increments
90 Degrees
Media Temperature - Minimum
40 Degrees F
Series
300 Series
Pump Housing Material
Cast Iron
Mounting Orientation
Horizontal
Motor Speed - Maximum
3,450 RPM
Shaft Seal Material
Buna-N
Motor Enclosure
Totally Enclosed Fan Cooled
Specific Gravity (Maximum)
1
Media Temperature - Maximum
180 Degrees F
Thermal Overload Protection
No
Best Efficiency Flow
200 gpm
Pumping Application
Booster Services, Chemical Transfer, Liquid Transfer, Coolant Recirculating
Shaft Material
Steel
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Number of Stages
1

Dimensions

Overall Width
15.9 in
Overall Height
10.6 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
3 in
Solid Diameter (Maximum)
0.13 in
Motor Frame Size
215JM
Overall Length
26.1 in
Shaft Outer Diameter
1 in
Discharge Diameter
2 in
Wire Rope Length
26.1 in
Length
26.1 in
Fits Chest Size
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 230V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.