StrtCentrifPmp, 1/2hp, SS, 1", Buna-N

  • Mfr # 4893-95
  • Zoro # G223356936
product price: 
$
689.99
/ea
Free Shipping & Returns

Key Features

Shaft Seal Material
Buna-N
Discharge Diameter
1 in
Horsepower
1/2 hp
Discharge Rotation Increments
90 Degrees
Overall Length
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4893-95
Zoro #
G223356936
UPC #
726846501111
Country of Origin
United States

Dimensions

Discharge Diameter
1 in
Overall Length
14 in
Manufacturer Warranty Length
1 yr
Overall Height
8.6 in
Solid Diameter (Maximum)
0.13 in
Overall Width
8.2 in
Motor Frame Size
56J
Inlet Diameter
1 1/4 in
Shaft Outer Diameter
5/8 in
Wire Rope Length
14 in
Length
14 in
Fits Chest Size
Pull from Rear Design

Details

Shaft Seal Material
Buna-N
Horsepower
1/2 hp
Discharge Rotation Increments
90 Degrees
Specific Gravity (Maximum)
1
Ambient Temperature - Maximum
180 Degrees F
Case Pressure - Maximum
150 psi
Flow Rate @ 50 ft of Head (Maximum)
28 gpm
Inlet Position
Center
Pumping Application
Booster Services, Chemical Transfer, Water Circulation, Liquid Transfer
Flow Rate @ 15 ft of Head (Maximum)
40 gpm
Mounting Orientation
Horizontal
Volute Material
Cast Iron
Thermal Overload Protection
Yes
Flow Rate @ 30 ft of Head (Maximum)
36 gpm
Pump Design
End Suction
Discharge Position
Offset
Flow Rate @ 20 ft of Head (Maximum)
38 gpm
Discharge Orientation
Side
NPSHr
15 ft
Phase
Single
Standards
CSA Certified, UL Recognized Motor
Nameplate Voltage
115/230V AC
Impeller Material
Stainless Steel
Flow Rate @ 10 ft of Head - Maximum
42 gpm
Series
489 Series
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Flow Rate @ 40 ft of Head (Maximum)
32 gpm
Media Temperature - Maximum
180 Degrees F
Frequency
60 Hz
Features
Pull from Rear Design
Feet of Head (Maximum)
77 ft
Media Temperature - Minimum
40 Degrees F
Motor Enclosure
Open Drip Proof
Priming
Manual
Flow Rate (Maximum)
42 gpm
Number of Stages
1
Best Efficiency Flow
27 gpm
Shut Off Pressure - Maximum
150 psi
Best Efficiency Head
50 ft
Duty Cycle
Continuous
Inlet Orientation
Top
Shaft Seal Type
Mechanical
Shaft Material
Stainless Steel
Motor Speed - Maximum
3,450 RPM
Item
Straight Centrifugal Pump
Full Load Current
10.0/5.0 A
Hazardous Location Class
Not Rated
Pump Housing Material
Stainless Steel

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 32 gpm, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 40 gpm, Flow Rate @ 20 ft of Head (Maximum) 38 gpm, Flow Rate @ 30 ft of Head (Maximum) 36 gpm, Flow Rate @ 50 ft of Head (Maximum) 28 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews