Shop GOULDS WATER TECHNOLOGY

CentrfPmp, 1 hp, CI, 1"

  • Mfr # 100MC1E5C0
  • Zoro # G2473523

product price: 
$
1,666.00
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 hp
Phase - Pumps
3
Voltage - Pumps
200V AC to 240V AC, 480V AC
Max. Pressure - Pumps
75 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100MC1E5C0
Zoro #
G2473523
UPC #
697666942883
Country of Origin
United States
Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 hp
Phase - Pumps
3
Voltage - Pumps
200V AC to 240V AC, 480V AC
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
30 to 34 gpm @ 80 to 75 ft
Motor Ambient Temp. Rating
40 Degrees C
Max. Specific Gravity
1.0
Bearing Type
Ball
Cord Type
None
Impeller Material
Stainless Steel
GPM of Water @ 90 Ft. of Head
22
Motor Type
Totally Enclosed Fan-Cooled
Max. Case Pressure
75 psi
Seal Material
Stainless Steel, Buna-N, Carbon, Ceramic
Wetted Materials
18-8 Stainless Steel, Buna-N, Carbon, Ceramic
GPM of Water @ 40 Ft. of Head
52
Max. Liquid Temp.
212 Degrees F
Agency Compliance
NSF 61
GPM of Water @ 50 Ft. of Head
48
Amps
3.5-3.4/1.7
Motor RPM
3,500 RPM
Inlet Pressure
4 psi
Installation Position
Horizontal
Frame
56
Hz
60 Hz
GPM of Water @ 70 Ft. of Head
38
Max. Head
100 ft
GPM of Water @ 80 Ft. of Head
30
Impeller Type
Closed
Thermal Protection
No
Duty
Continuous
Item
Centrifugal Pump
GPM of Water @ 60 Ft. of Head
44
Overload Protection
No
Best Efficiency GPM @ PSI
33 @ 33
Port Rotation
45 Degrees Increments
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Three
Frequency
60 Hz
Nameplate Voltage
208-230/460V AC
Compatible with Media Type
Water
Electrical Connection Type
Hardwired
Maximum Feet of Head
102 ft
Priming
Manual
Flow Rate @ 50 ft of Head (Maximum)
48 gpm
Discharge Rotation
45 Degrees Increments
Flow Rate @ 40 ft of Head (Maximum)
52 gpm
Maximum Media Temperature
212 Degrees F
Flow Rate @ 90 ft of Head (Maximum)
30 gpm
Discharge Type
NPT
Horsepower
1 hp
Flow Rate @ 100 ft of Head (Maximum)
8 gpm
Best Efficiency Head
76 ft
Motor Frame Designation
56
Thermal Overload Protection
No
Mounting Orientation
Horizontal
Flow Rate @ 70 ft of Head (Maximum)
38 gpm
Standards
NSF 61 Certified
Wetted Material
Stainless Steel, Buna-N, Carbon, Ceramic
Impeller Design
Closed
Intake Type
NPT
Flow Rate @ 60 ft of Head (Maximum)
43 gpm
Maximum RPM
3,500 RPM
Best Efficiency Flow
33 gpm
Duty Cycle
Continuous
Shut Off Pressure (Maximum)
75 psi
For Use With Potable Systems
No
Pump Housing Material
Cast Iron
Specific Gravity (Maximum)
1
Flow Rate @ 80 ft of Head (Maximum)
31 gpm
Feet of Head (Maximum)
98 ft
Motor Speed - Maximum
3,500 RPM
Case Pressure - Maximum
175 psi
Media Temperature - Minimum
-10 Degrees F
Drive Coupling Type
No Coupling
Pumping Application
Booster Services
Inlet Orientation
Top
Pump Design
End Suction
Discharge Rotation Increments
0 Degrees
Media Temperature - Maximum
212 Degrees F
Number of Stages
1
Hazardous Location Class
Not Rated
Shut Off Pressure - Maximum
75 psi
Shaft Seal Type
Mechanical
Flow Rate @ 10 ft of Head - Maximum
56 gpm
Discharge Position
Center
Shaft Seal Material
18-8 Stainless Steel, Buna-N, Carbon/Ceramic
Shaft Material
Stainless Steel
Inlet Position
Center
Volute Material
Cast Iron
Chemical Compatibility
Water
Flow Rate (Maximum)
98 gpm
Discharge Orientation
Top

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Height
6 1/4 in
Cord Size
None
Manufacturers Warranty Length
1 yr
Width
8 1/2 in
Length
12 in
Diameter
6 in
Manufacturer Warranty Length
1 yr
Overall Length
12 in
Overall Width
8.5 in
Overall Height
6.2 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Motor Frame Size
56Y
Impeller Diameter
5 3/16 in
Solid Diameter (Maximum)
0.13 in
Discharge Diameter
1 in
Inlet Diameter
1 1/4 in
Wire Rope Length
12 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 52 gpm, Flow Rate @ 60 ft of Head (Maximum) 43 gpm, Flow Rate @ 80 ft of Head (Maximum) 31 gpm, Maximum Feet of Head 102 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.