CentrifPmp, 40hp, Brz, 4"Dia, 326JM

  • Mfr # 15BF2R9B0
  • Zoro # G924893433
product price: 
$
15,531.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Flow Rate (Maximum)
4,500 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Frequency
60 Hz
Flow Rate @ 300 ft of Head (Maximum)
4,500 gpm
Series
3656
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15BF2R9B0
Zoro #
G924893433
UPC #
697666897701
Country of Origin
United States
Flow Rate (Maximum)
4,500 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Frequency
60 Hz
Flow Rate @ 300 ft of Head (Maximum)
4,500 gpm
Series
3656
For Use With Potable Systems
No
Motor Speed - Maximum
1,750 RPM
Inlet Position
Center
Inlet Standard
Flange
Shaft Seal Type
Mechanical
Horsepower
40 hp
Inlet Orientation
Side
Shut Off Pressure - Maximum
200 psig
Mounting Orientation
Vertical
Best Efficiency Flow
4,500 gpm
Discharge Position
Center
Feet of Head (Maximum)
300 ft
Pumping Application
Booster Services, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Viscosity (Maximum)
100 cps
Discharge Rotation Increments
0 Degrees
Number of Stages
1
Best Efficiency Head
300 ft
Motor Design
Three-Phase
Volute Material
Cast Iron
Chemical Compatibility
Water
Ambient Temperature - Maximum
212 Degrees F
Pump Design
End Suction
Discharge Standard
Flange
Discharge Orientation
Top
Standards
CSA Certified, NSF/ANSI 372, NSF/ANSI 61
Nameplate Voltage
230/460V AC
Priming
Manual
Hazardous Location Class
Not Rated
Suction Lift - Maximum
0 ft
Pump Housing Material
Bronze
Media Temperature - Minimum
-20 Degrees F
Media Temperature - Maximum
212 Degrees F
Impeller Material
Silicon Bronze
Shaft Seal Material
Buna-N Elastomer, Carbon Rotary Ring, Ceramic Stationary Ring
Item
Centrifugal Pump
Includes
Stainless Steel Shaft Sleeve and Casting and Hub Wear Rings
Shaft Material
Stainless Steel
Phase
Three

Dimensions

Discharge Diameter
4 in
Solid Diameter (Maximum)
0 in
Impeller Diameter
12 1/2 in
Motor Frame Size
326JM
Inlet Diameter
6 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 40 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Flow Rate @ 60 ft of Head (Maximum) Not Applicable, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews