Shop AMT PUMPS

StrtCentrifPmp, 1-1/2hp, CI, 1", Buna-N

  • Mfr # 369B-95
  • Zoro # G323353934

product price: 
$
767.99
/ea
Free Shipping & Returns

Key Features

Discharge Orientation
Side
Inlet Diameter
1 1/4 in
Motor Design
Three-Phase
Flow Rate @ 50 ft of Head (Maximum)
9 gpm
Feet of Head (Maximum)
52 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
369B-95
Zoro #
G323353934
UPC #
726846507090
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/4 in
Shaft Outer Diameter
5/8 in
Overall Height
7.2 in
Overall Length
14.1 in
Solid Diameter (Maximum)
0.13 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
56J
Discharge Diameter
1 in
Overall Width
8.8 in
Wire Rope Length
14.1 in
Length
14.1 in
Fits Chest Size
Front Drain Plug, NEMA Base Mounted Motor

Details

Discharge Orientation
Side
Motor Design
Three-Phase
Item
Straight Centrifugal Pump
Flow Rate @ 50 ft of Head (Maximum)
9 gpm
Feet of Head (Maximum)
52 ft
Series
300 Series
Standards
CSA Certified, UL Recognized Motor
Best Efficiency Head
35 ft
Inlet Orientation
Top
Shaft Material
Stainless Steel
Features
Front Drain Plug, NEMA Base Mounted Motor
Motor Speed - Maximum
3,450 RPM
Hazardous Location Class
Not Rated
Flow Rate @ 40 ft of Head (Maximum)
36 gpm
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Horsepower
1 1/2 hp
Mounting Orientation
Horizontal
Number of Stages
1
NPSHr
15 ft
Pump Housing Material
Cast Iron
Phase
Three
Best Efficiency Flow
45 gpm
Shut Off Pressure - Maximum
75 psi
Impeller Material
Stainless Steel
Flow Rate @ 20 ft of Head (Maximum)
64 gpm
Inlet Position
Center
Flow Rate @ 30 ft of Head (Maximum)
51 gpm
Shaft Seal Type
Mechanical
Media Temperature - Maximum
180 Degrees F
Frequency
60 Hz
Media Temperature - Minimum
40 Degrees F
Priming
Manual
Volute Material
Cast Iron
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Position
Offset
Flow Rate @ 10 ft of Head - Maximum
72 gpm
Flow Rate (Maximum)
80 gpm
Flow Rate @ 15 ft of Head (Maximum)
66 gpm
Thermal Overload Protection
No
Duty Cycle
Continuous
Pump Design
End Suction
Discharge Rotation Increments
90 Degrees
Flow Rate @ 5 ft of Head (Maximum)
77 gpm
Full Load Current
5.0/3.0 A
Nameplate Voltage
230/460V AC
Shaft Seal Material
Buna-N
Case Pressure - Maximum
75 psi

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 36 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 77 gpm, Flow Rate @ 15 ft of Head (Maximum) 66 gpm, Flow Rate @ 20 ft of Head (Maximum) 64 gpm, Flow Rate @ 30 ft of Head (Maximum) 51 gpm, Flow Rate @ 50 ft of Head (Maximum) 9 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.