StrtCentrifPmp, 25hp, CI, 3"

  • Mfr # 4281-95
  • Zoro # G623360250
product price: 
$
8,710.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Discharge Position
Offset
Shaft Material
Steel
Shaft Seal Type
Mechanical
Ambient Temperature - Maximum
200 Degrees F
Discharge Orientation
Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4281-95
Zoro #
G623360250
UPC #
726846546266
Country of Origin
United States
Discharge Position
Offset
Shaft Material
Steel
Shaft Seal Type
Mechanical
Ambient Temperature - Maximum
200 Degrees F
Discharge Orientation
Side
Specific Gravity (Maximum)
1
Phase
Three
Shaft Seal Material
Carbon, FKM, Silicon Carbide
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Inlet Position
Center
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Orientation
Horizontal
Pump Design
End Suction
Horsepower
25 hp
Volute Material
Cast Iron
Flow Rate (Maximum)
775 gpm
Motor Speed - Maximum
1,750 RPM
Standards
CSA Certified, UL Recognized Motor
Thermal Overload Protection
No
Number of Stages
1
Hazardous Location Class
Not Rated
Best Efficiency Head
110 ft
Media Temperature - Maximum
200 Degrees F
Media Temperature - Minimum
40 Degrees F
Impeller Material
Silicon Bronze
Discharge Rotation Increments
90 Degrees
Duty Cycle
Continuous
Item
Straight Centrifugal Pump
NPSHr
15 ft
Frequency
60 Hz
Inlet Orientation
Top
Features
Front Drain Plugs, Pull from Rear Design, Seal Flush/Air Relief Valve
Pump Housing Material
Cast Iron
Pumping Application
Booster Services, Cooling and Heat Transfer, Liquid Transfer
Case Pressure - Maximum
175 psi
Full Load Current
67.0/30.0 A
Best Efficiency Flow
450 gpm
Shut Off Pressure - Maximum
175 psi
Nameplate Voltage
208 to 230/460V AC
Feet of Head (Maximum)
130 ft
Motor Design
Three-Phase
Priming
Manual
Discharge Standard
Flange
Inlet Standard
Flange

Dimensions

Discharge Diameter
3 in
Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
1 in
Overall Length
31 in
Overall Width
23 in
Overall Height
17.1 in
Motor Frame Size
284JM
Solid Diameter (Maximum)
0.25 in
Inlet Diameter
4 in
Wire Rope Length
31 in
Length
31 in
Fits Chest Size
Front Drain Plugs, Pull from Rear Design, Seal Flush/Air Relief Valve

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 25 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Manual

Ratings & reviews