Zoro Homepage

Centrifugal Pump, 2 HP, Max. Head 52 ft.

  • Mfr # 2BF82034

  • Zoro # G6293519


product price: $1,909.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
240 to 480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BF82034
Zoro #
G6293519
UPC #
697666922991
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Height
9 in
Width
8 7/8 in
Length
16 3/4 in
Max. Dia. Solids
1/16 in
Compatible Intake Pipe Size
1 1/2 in
Overall Length
17.6 in
Solid Diameter (Maximum)
0.06 in
Compatible Discharge Pipe Size
1 1/4 in
Overall Height
8.1 in
Overall Width
6.7 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 66 gpm, Flow Rate @ 60 ft of Head (Maximum) 82 gpm, Flow Rate @ 80 ft of Head (Maximum) 65 gpm, Maximum Feet of Head 118 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 96 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.