Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosion-ResistantSumpPump, 10ft

  • Mfr # LSP0311

  • Zoro # G116246177


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Rated Voltage
115V AC
Application
Dewatering, Transfer
Discharge Standard
NPT
Feet of Head - Maximum
34 ft
Overall Height
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSP0311
Zoro #
G116246177
UPC #
697666182364
Country of Origin
Italy

Dimensions

Overall Height
9 3/4 in
Cord Length
10 ft
Solids Diameter - Maximum
3/8 in
Discharge Diameter
1 1/2 in
Body Diameter
6 1/8 in

Details

Rated Voltage
115V AC
Application
Dewatering, Transfer
Discharge Standard
NPT
Feet of Head - Maximum
34 ft
Installation
Submersible
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Thermal Protection
Auto
Item
Corrosion-resistant construction sump pump
Volute Material
Plastic
For Industry
Residential
Horsepower
1/3 hp
Rotation Speed - Maximum
3,450 RPM
Switch Actuation
No Switch Included
Phase
Single
Frequency
60 Hz
Operation
Manual
Impeller Material
Thermoplastic
Duty Cycle
Continuous
Shaft Seal Type
Lip
Switch Electrical Connection
No Switch Included
Standards
cCSAus, UL Listed
Current
2.9 A
Series
LSP03
NEC Cord Designation
SJTW
Motor Housing Material
Stainless Steel

Description

Corrosion-resistant construction sump pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Thermoplastic, Overall Height 9 3/4 in, Thermal Protection Auto, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.