Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosion-ResistantSumpPump, 20ft

  • Mfr # LSP0311AT

  • Zoro # G516246135


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Series
LSP03
Thermal Protection
Auto
Power Source
Corded Electric
Rated Voltage
115V AC
Feet of Head - Maximum
34 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSP0311AT
Zoro #
G516246135
UPC #
697666182395
Country of Origin
Italy

Dimensions

Cord Length
20 ft
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/8 in
Overall Height
9 3/4 in
Body Diameter
6 1/8 in

Details

Series
LSP03
Thermal Protection
Auto
Power Source
Corded Electric
Rated Voltage
115V AC
Feet of Head - Maximum
34 ft
Standards
cCSAus, UL Listed
Volute Material
Plastic
For Industry
Residential
NEC Cord Designation
SJTW
Phase
Single
Switch Electrical Connection
Piggyback
Liquid Temperature - Maximum
104 Degrees F
Duty Cycle
Continuous
Horsepower
1/3 hp
Application
Dewatering, Transfer
Frequency
60 Hz
Motor Housing Material
Stainless Steel
Installation
Submersible
Discharge Standard
NPT
Rotation Speed - Maximum
3,450 RPM
Impeller Material
Thermoplastic
Current
2.9 A
Shaft Seal Type
Lip
Item
Corrosion-resistant construction sump pump

Description

Corrosion-resistant construction sump pump, Rated Voltage 115V AC, Switch Electrical Connection Piggyback, Impeller Material Thermoplastic, Overall Height 9 3/4 in, Thermal Protection Auto, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.