Shop GOULDS WATER TECHNOLOGY

Motor, 15hp, 3500RPM, StrtCentrifPmp

  • Mfr # C13A32F5BE2S
  • Zoro # G607714543

product price: 
$
2,021.60
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C13A32F5BE2S
Zoro #
G607714543
UPC #
697666885524
Country of Origin
United States
Item
Motor
HP
15 hp
Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
Compatible with Series
Goulds
Maximum RPM
3,500 RPM
Frequency
60 Hz
Compatible with Pump Type
Straight Centrifugal Pump
Compatible with Brand
Goulds
Compatible with Series Family
3656/3756 S-Group
Compatible with Manufacturer Model Number
16BF1M9F0, 16BF1M9G0, 4AB1M9C0, 4AB1M9C5, 4AI1M9B3, 4BF1M9B5, 4BF1M9C0, 4BF1M9C5, 5AB1M9C0, 5AI1M9B5, 5BF1M9B1, 5BF1M9B3, 5BF1M9B3B, 5BF1M9F0, 5BF1M9F1, 5SS1M9D0, 6AI1M9B1, 6AI1M9C3, 6BF1M9B0, 6BF1M9C3
Compatible with Mfr. Model No.
16BF1M9F0, 16BF1M9G0, 4AB1M9C0, 4AB1M9C5, 4AI1M9B3, 4BF1M9B5, 4BF1M9C0, 4BF1M9C5, 5AB1M9C0, 5AI1M9B5, 5BF1M9B1, 5BF1M9B3, 5BF1M9B3B, 5BF1M9F0, 5BF1M9F1, 5SS1M9D0, 6AI1M9B1, 6AI1M9C3, 6BF1M9B0, 6BF1M9C3
For Use with Mfr Model Number
16BF1M9F0, 16BF1M9G0, 4AB1M9C0, 4AB1M9C5, 4AI1M9B3, 4BF1M9B5, 4BF1M9C0, 4BF1M9C5, 5AB1M9C0, 5AI1M9B5, 5BF1M9B1, 5BF1M9B3, 5BF1M9B3B, 5BF1M9F0, 5BF1M9F1, 5SS1M9D0, 6AI1M9B1, 6AI1M9C3, 6BF1M9B0, 6BF1M9C3
For Use With Mfr. Model Number
16BF1M9F0, 16BF1M9G0, 4AB1M9C0, 4AB1M9C5, 4AI1M9B3, 4BF1M9B5, 4BF1M9C0, 4BF1M9C5, 5AB1M9C0, 5AI1M9B5, 5BF1M9B1, 5BF1M9B3, 5BF1M9B3B, 5BF1M9F0, 5BF1M9F1, 5SS1M9D0, 6AI1M9B1, 6AI1M9C3, 6BF1M9B0, 6BF1M9C3
Compatible Manufacturer Part Number
16BF1M9F0, 16BF1M9G0, 4AB1M9C0, 4AB1M9C5, 4AI1M9B3, 4BF1M9B5, 4BF1M9C0, 4BF1M9C5, 5AB1M9C0, 5AI1M9B5, 5BF1M9B1, 5BF1M9B3, 5BF1M9B3B, 5BF1M9F0, 5BF1M9F1, 5SS1M9D0, 6AI1M9B1, 6AI1M9C3, 6BF1M9B0, 6BF1M9C3
Compatible with Manufacturer Model No.
16BF1M9F0, 16BF1M9G0, 4AB1M9C0, 4AB1M9C5, 4AI1M9B3, 4BF1M9B5, 4BF1M9C0, 4BF1M9C5, 5AB1M9C0, 5AI1M9B5, 5BF1M9B1, 5BF1M9B3, 5BF1M9B3B, 5BF1M9F0, 5BF1M9F1, 5SS1M9D0, 6AI1M9B1, 6AI1M9C3, 6BF1M9B0, 6BF1M9C3
Compatible Manufacturer Model Number
16BF1M9F0, 16BF1M9G0, 4AB1M9C0, 4AB1M9C5, 4AI1M9B3, 4BF1M9B5, 4BF1M9C0, 4BF1M9C5, 5AB1M9C0, 5AI1M9B5, 5BF1M9B1, 5BF1M9B3, 5BF1M9B3B, 5BF1M9F0, 5BF1M9F1, 5SS1M9D0, 6AI1M9B1, 6AI1M9C3, 6BF1M9B0, 6BF1M9C3
Compatible Pump Manufacturer Part Number
16BF1M9F0, 16BF1M9G0, 4AB1M9C0, 4AB1M9C5, 4AI1M9B3, 4BF1M9B5, 4BF1M9C0, 4BF1M9C5, 5AB1M9C0, 5AI1M9B5, 5BF1M9B1, 5BF1M9B3, 5BF1M9B3B, 5BF1M9F0, 5BF1M9F1, 5SS1M9D0, 6AI1M9B1, 6AI1M9C3, 6BF1M9B0, 6BF1M9C3
Compatible Mfr. Model Number
16BF1M9F0, 16BF1M9G0, 4AB1M9C0, 4AB1M9C5, 4AI1M9B3, 4BF1M9B5, 4BF1M9C0, 4BF1M9C5, 5AB1M9C0, 5AI1M9B5, 5BF1M9B1, 5BF1M9B3, 5BF1M9B3B, 5BF1M9F0, 5BF1M9F1, 5SS1M9D0, 6AI1M9B1, 6AI1M9C3, 6BF1M9B0, 6BF1M9C3
Horsepower
15 hp
Number of Speeds
1
Maximum Ambient Temperature
225 Degrees F
Nameplate Voltage
208-230/460V AC
For Manufacturer Part Number
16BF1M9F0, 16BF1M9G0, 4AB1M9C0, 4AB1M9C5, 4AI1M9B3, 4BF1M9B5, 4BF1M9C0, 4BF1M9C5, 5AB1M9C0, 5AI1M9B5, 5BF1M9B1, 5BF1M9B3, 5BF1M9B3B, 5BF1M9F0, 5BF1M9F1, 5SS1M9D0, 6AI1M9B1, 6AI1M9C3, 6BF1M9B0, 6BF1M9C3
Compatible with Mfr. Model Number
16BF1M9F0, 16BF1M9G0, 4AB1M9C0, 4AB1M9C5, 4AI1M9B3, 4BF1M9B5, 4BF1M9C0, 4BF1M9C5, 5AB1M9C0, 5AI1M9B5, 5BF1M9B1, 5BF1M9B3, 5BF1M9B3B, 5BF1M9F0, 5BF1M9F1, 5SS1M9D0, 6AI1M9B1, 6AI1M9C3, 6BF1M9B0, 6BF1M9C3
Ambient Temperature - Maximum
225 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Compatible Series
Goulds
RPM (Maximum)
3,500 RPM
For Use With
Goulds

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Description

Motor, Phase Three, Horsepower 15 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Goulds, Compatible with Series Family 3656/3756 S-Group, Compatible with Series Goulds, Compatible with Manufacturer Model Number 16BF1M9F0, 16BF1M9G0, 4AB1M9C0, 4AB1M9C5, 4AI1M9B3, 4BF1M9B5, 4BF1M9C0, 4BF1M9C5, 5AB1M9C0, 5AI1M9B5, 5BF1M9B1, 5BF1M9B3, 5BF1M9B3B, 5BF1M9F0, 5BF1M9F1, 5SS1M9D0, 6AI1M9B1, 6AI1M9C3, 6BF1M9B0, 6BF1M9C3, Compatible with Grainger Part Number 49UU35, 49UU43, 49UU70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.