- MFR #
- C09A32F5BD2S
- Zoro #
- G907714540
- UPC #
- 697666885531
- Country of Origin
- United States
- Item
- Motor
- HP
- 3 hp
- Voltage
- 208V AC to 230V AC, 460V AC
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Phase
- Three
- No. of Speeds
- 1
- Max. Ambient Temp.
- 225 Degrees F
- Maximum RPM
- 3,500 RPM
- Compatible with Series Family
- 3656/3756 S-Group
- Frequency
- 60 Hz
- Compatible with Brand
- Goulds
- Compatible with Pump Type
- Straight Centrifugal Pump
- Compatible with Series
- Goulds
- Compatible with Manufacturer Model Number
- 22BF1H9C0, 22BF1H9C1, 30SPH90, 30SPH95F, 30SPM90, 30SPM93, 3AB1H9B5H, 3BF1H9A5H, 3BF1H9B0H, 3BF1H9C5, 3BF1H9D0, 3BF1H9D5, 3SS1H9D0, 3SS1H9D5, 4AI1H9K1, 4BF1H9K0, 4BF1H9K3, 53BF1H9B0, 9BF1H9H0, 9BF1H9H5
- Compatible with Mfr. Model No.
- 22BF1H9C0, 22BF1H9C1, 30SPH90, 30SPH95F, 30SPM90, 30SPM93, 3AB1H9B5H, 3BF1H9A5H, 3BF1H9B0H, 3BF1H9C5, 3BF1H9D0, 3BF1H9D5, 3SS1H9D0, 3SS1H9D5, 4AI1H9K1, 4BF1H9K0, 4BF1H9K3, 53BF1H9B0, 9BF1H9H0, 9BF1H9H5
- For Use with Mfr Model Number
- 22BF1H9C0, 22BF1H9C1, 30SPH90, 30SPH95F, 30SPM90, 30SPM93, 3AB1H9B5H, 3BF1H9A5H, 3BF1H9B0H, 3BF1H9C5, 3BF1H9D0, 3BF1H9D5, 3SS1H9D0, 3SS1H9D5, 4AI1H9K1, 4BF1H9K0, 4BF1H9K3, 53BF1H9B0, 9BF1H9H0, 9BF1H9H5
- Compatible Manufacturer Model Number
- 22BF1H9C0, 22BF1H9C1, 30SPH90, 30SPH95F, 30SPM90, 30SPM93, 3AB1H9B5H, 3BF1H9A5H, 3BF1H9B0H, 3BF1H9C5, 3BF1H9D0, 3BF1H9D5, 3SS1H9D0, 3SS1H9D5, 4AI1H9K1, 4BF1H9K0, 4BF1H9K3, 53BF1H9B0, 9BF1H9H0, 9BF1H9H5
- Compatible with Manufacturer Model No.
- 22BF1H9C0, 22BF1H9C1, 30SPH90, 30SPH95F, 30SPM90, 30SPM93, 3AB1H9B5H, 3BF1H9A5H, 3BF1H9B0H, 3BF1H9C5, 3BF1H9D0, 3BF1H9D5, 3SS1H9D0, 3SS1H9D5, 4AI1H9K1, 4BF1H9K0, 4BF1H9K3, 53BF1H9B0, 9BF1H9H0, 9BF1H9H5
- For Use With Mfr. Model Number
- 22BF1H9C0, 22BF1H9C1, 30SPH90, 30SPH95F, 30SPM90, 30SPM93, 3AB1H9B5H, 3BF1H9A5H, 3BF1H9B0H, 3BF1H9C5, 3BF1H9D0, 3BF1H9D5, 3SS1H9D0, 3SS1H9D5, 4AI1H9K1, 4BF1H9K0, 4BF1H9K3, 53BF1H9B0, 9BF1H9H0, 9BF1H9H5
- Compatible Manufacturer Part Number
- 22BF1H9C0, 22BF1H9C1, 30SPH90, 30SPH95F, 30SPM90, 30SPM93, 3AB1H9B5H, 3BF1H9A5H, 3BF1H9B0H, 3BF1H9C5, 3BF1H9D0, 3BF1H9D5, 3SS1H9D0, 3SS1H9D5, 4AI1H9K1, 4BF1H9K0, 4BF1H9K3, 53BF1H9B0, 9BF1H9H0, 9BF1H9H5
- Compatible Pump Manufacturer Part Number
- 22BF1H9C0, 22BF1H9C1, 30SPH90, 30SPH95F, 30SPM90, 30SPM93, 3AB1H9B5H, 3BF1H9A5H, 3BF1H9B0H, 3BF1H9C5, 3BF1H9D0, 3BF1H9D5, 3SS1H9D0, 3SS1H9D5, 4AI1H9K1, 4BF1H9K0, 4BF1H9K3, 53BF1H9B0, 9BF1H9H0, 9BF1H9H5
- Compatible Mfr. Model Number
- 22BF1H9C0, 22BF1H9C1, 30SPH90, 30SPH95F, 30SPM90, 30SPM93, 3AB1H9B5H, 3BF1H9A5H, 3BF1H9B0H, 3BF1H9C5, 3BF1H9D0, 3BF1H9D5, 3SS1H9D0, 3SS1H9D5, 4AI1H9K1, 4BF1H9K0, 4BF1H9K3, 53BF1H9B0, 9BF1H9H0, 9BF1H9H5
- Number of Speeds
- 1
- Nameplate Voltage
- 208-230/460V AC
- Maximum Ambient Temperature
- 225 Degrees F
- Horsepower
- 3 hp
- For Manufacturer Part Number
- 22BF1H9C0, 22BF1H9C1, 30SPH90, 30SPH95F, 30SPM90, 30SPM93, 3AB1H9B5H, 3BF1H9A5H, 3BF1H9B0H, 3BF1H9C5, 3BF1H9D0, 3BF1H9D5, 3SS1H9D0, 3SS1H9D5, 4AI1H9K1, 4BF1H9K0, 4BF1H9K3, 53BF1H9B0, 9BF1H9H0, 9BF1H9H5
- Compatible with Mfr. Model Number
- 22BF1H9C0, 22BF1H9C1, 30SPH90, 30SPH95F, 30SPM90, 30SPM93, 3AB1H9B5H, 3BF1H9A5H, 3BF1H9B0H, 3BF1H9C5, 3BF1H9D0, 3BF1H9D5, 3SS1H9D0, 3SS1H9D5, 4AI1H9K1, 4BF1H9K0, 4BF1H9K3, 53BF1H9B0, 9BF1H9H0, 9BF1H9H5
- Motor Enclosure
- Totally Enclosed Fan Cooled
- Ambient Temperature - Maximum
- 225 Degrees F
- Compatible Series
- Goulds
- RPM (Maximum)
- 3,500 RPM
- For Use With
- Goulds