- MFR #
- C14A32F5BK2S
- Zoro #
- G307714553
- UPC #
- 697666837561
- Country of Origin
- United States
- Item
- Motor
- HP
- 20 hp
- Voltage
- 208V AC to 230V AC, 460V AC
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Phase
- Three
- No. of Speeds
- 1
- Max. Ambient Temp.
- 225 Degrees F
- Compatible with Pump Type
- Straight Centrifugal Pump
- Compatible with Series Family
- 3656/3756 S-Group
- Frequency
- 60 Hz
- Compatible with Brand
- Goulds
- Compatible with Series
- Goulds
- Maximum RPM
- 3,500 RPM
- Compatible with Manufacturer Model Number
- 03SH08T20T3F2-T581, 10AI1N9H3, 10BF1N9H0, 16AI1N9F0R, 16BF1N9E0, 16BF1N9F3, 22SH2N45H2, 23SH2N45L0, 25SH08H20T3FW, 25SH08J20T3F2, 3SH08K20T3FW, 7BF1N9C0, 7BF1N9C0L, 7BF1N9C0R, 7BF1N9T0-T656, 7BF1N9T0-T700, 8AI1N9D0, 8BF1N9D3, 8BF1N9D5, 8BF1N9T0-T800
- Compatible with Mfr. Model No.
- 03SH08T20T3F2-T581, 10AI1N9H3, 10BF1N9H0, 16AI1N9F0R, 16BF1N9E0, 16BF1N9F3, 22SH2N45H2, 23SH2N45L0, 25SH08H20T3FW, 25SH08J20T3F2, 3SH08K20T3FW, 7BF1N9C0, 7BF1N9C0L, 7BF1N9C0R, 7BF1N9T0-T656, 7BF1N9T0-T700, 8AI1N9D0, 8BF1N9D3, 8BF1N9D5, 8BF1N9T0-T800
- For Use with Mfr Model Number
- 03SH08T20T3F2-T581, 10AI1N9H3, 10BF1N9H0, 16AI1N9F0R, 16BF1N9E0, 16BF1N9F3, 22SH2N45H2, 23SH2N45L0, 25SH08H20T3FW, 25SH08J20T3F2, 3SH08K20T3FW, 7BF1N9C0, 7BF1N9C0L, 7BF1N9C0R, 7BF1N9T0-T656, 7BF1N9T0-T700, 8AI1N9D0, 8BF1N9D3, 8BF1N9D5, 8BF1N9T0-T800
- Compatible with Manufacturer Model No.
- 03SH08T20T3F2-T581, 10AI1N9H3, 10BF1N9H0, 16AI1N9F0R, 16BF1N9E0, 16BF1N9F3, 22SH2N45H2, 23SH2N45L0, 25SH08H20T3FW, 25SH08J20T3F2, 3SH08K20T3FW, 7BF1N9C0, 7BF1N9C0L, 7BF1N9C0R, 7BF1N9T0-T656, 7BF1N9T0-T700, 8AI1N9D0, 8BF1N9D3, 8BF1N9D5, 8BF1N9T0-T800
- Compatible Manufacturer Model Number
- 03SH08T20T3F2-T581, 10AI1N9H3, 10BF1N9H0, 16AI1N9F0R, 16BF1N9E0, 16BF1N9F3, 22SH2N45H2, 23SH2N45L0, 25SH08H20T3FW, 25SH08J20T3F2, 3SH08K20T3FW, 7BF1N9C0, 7BF1N9C0L, 7BF1N9C0R, 7BF1N9T0-T656, 7BF1N9T0-T700, 8AI1N9D0, 8BF1N9D3, 8BF1N9D5, 8BF1N9T0-T800
- For Use With Mfr. Model Number
- 03SH08T20T3F2-T581, 10AI1N9H3, 10BF1N9H0, 16AI1N9F0R, 16BF1N9E0, 16BF1N9F3, 22SH2N45H2, 23SH2N45L0, 25SH08H20T3FW, 25SH08J20T3F2, 3SH08K20T3FW, 7BF1N9C0, 7BF1N9C0L, 7BF1N9C0R, 7BF1N9T0-T656, 7BF1N9T0-T700, 8AI1N9D0, 8BF1N9D3, 8BF1N9D5, 8BF1N9T0-T800
- Compatible Manufacturer Part Number
- 03SH08T20T3F2-T581, 10AI1N9H3, 10BF1N9H0, 16AI1N9F0R, 16BF1N9E0, 16BF1N9F3, 22SH2N45H2, 23SH2N45L0, 25SH08H20T3FW, 25SH08J20T3F2, 3SH08K20T3FW, 7BF1N9C0, 7BF1N9C0L, 7BF1N9C0R, 7BF1N9T0-T656, 7BF1N9T0-T700, 8AI1N9D0, 8BF1N9D3, 8BF1N9D5, 8BF1N9T0-T800
- Compatible Pump Manufacturer Part Number
- 03SH08T20T3F2-T581, 10AI1N9H3, 10BF1N9H0, 16AI1N9F0R, 16BF1N9E0, 16BF1N9F3, 22SH2N45H2, 23SH2N45L0, 25SH08H20T3FW, 25SH08J20T3F2, 3SH08K20T3FW, 7BF1N9C0, 7BF1N9C0L, 7BF1N9C0R, 7BF1N9T0-T656, 7BF1N9T0-T700, 8AI1N9D0, 8BF1N9D3, 8BF1N9D5, 8BF1N9T0-T800
- Compatible Mfr. Model Number
- 03SH08T20T3F2-T581, 10AI1N9H3, 10BF1N9H0, 16AI1N9F0R, 16BF1N9E0, 16BF1N9F3, 22SH2N45H2, 23SH2N45L0, 25SH08H20T3FW, 25SH08J20T3F2, 3SH08K20T3FW, 7BF1N9C0, 7BF1N9C0L, 7BF1N9C0R, 7BF1N9T0-T656, 7BF1N9T0-T700, 8AI1N9D0, 8BF1N9D3, 8BF1N9D5, 8BF1N9T0-T800
- Horsepower
- 20 hp
- Number of Speeds
- 1
- Maximum Ambient Temperature
- 225 Degrees F
- Nameplate Voltage
- 208-230/460V AC
- For Manufacturer Part Number
- 03SH08T20T3F2-T581, 10AI1N9H3, 10BF1N9H0, 16AI1N9F0R, 16BF1N9E0, 16BF1N9F3, 22SH2N45H2, 23SH2N45L0, 25SH08H20T3FW, 25SH08J20T3F2, 3SH08K20T3FW, 7BF1N9C0, 7BF1N9C0L, 7BF1N9C0R, 7BF1N9T0-T656, 7BF1N9T0-T700, 8AI1N9D0, 8BF1N9D3, 8BF1N9D5, 8BF1N9T0-T800
- Compatible with Mfr. Model Number
- 03SH08T20T3F2-T581, 10AI1N9H3, 10BF1N9H0, 16AI1N9F0R, 16BF1N9E0, 16BF1N9F3, 22SH2N45H2, 23SH2N45L0, 25SH08H20T3FW, 25SH08J20T3F2, 3SH08K20T3FW, 7BF1N9C0, 7BF1N9C0L, 7BF1N9C0R, 7BF1N9T0-T656, 7BF1N9T0-T700, 8AI1N9D0, 8BF1N9D3, 8BF1N9D5, 8BF1N9T0-T800
- Motor Enclosure
- Totally Enclosed Fan Cooled
- Ambient Temperature - Maximum
- 225 Degrees F
- Compatible Series
- Goulds
- RPM (Maximum)
- 3,500 RPM
- For Use With
- Goulds