Zoro Homepage

Motor, 2 hp, 60 Hz, 3,500 RPM, Three Phase

  • Mfr # E08D32E5HB3G

  • Zoro # G807714572


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08D32E5HB3G
Zoro #
G807714572
UPC #
697666913555
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Motor
HP
2 hp
Voltage
208-230/460V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
Maximum RPM
3,500 RPM
Compatible with Series Family
GT
Frequency
60 Hz
Compatible with Brand
Goulds
Compatible with Pump Type
Staight Centrifugal
Compatible with Series
Goulds
Compatible with Manufacturer Model Number
GT15
Compatible with Mfr. Model No.
GT15
For Use with Mfr Model Number
GT15
Compatible Manufacturer Part Number
GT15
For Use With Mfr. Model Number
GT15
Compatible Manufacturer Model Number
GT15
Compatible with Manufacturer Model No.
GT15
Compatible Pump Manufacturer Part Number
GT15
Compatible Mfr. Model Number
GT15

Description

Motor, Phase Three, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Goulds, Compatible with Series Family GT, Compatible with Series Goulds, Compatible with Manufacturer Model Number GT15, Compatible with Pump Type Staight Centrifugal, Motor Enclosure Design Totally Enclosed Fan Cooled, Maximum Ambient Temperature 225 Degrees F, Frequency 60 Hz, Manufacturer Warranty Length 1 yr, Number of Speeds 1, Maximum RPM 3,500 RPM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.