Motor, 20hp, 3500RPM, StrtCentrifPmp

  • Mfr # C14A32F4BK2S
  • Zoro # G107714562
product price: 
$
1,592.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
20 hp
Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C14A32F4BK2S
Zoro #
G107714562
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Motor
HP
20 hp
Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
Compatible with Pump Type
Straight Centrifugal Pump
Frequency
60 Hz
Maximum RPM
3,500 RPM
Compatible with Brand
Goulds
Compatible with Series
Goulds
Compatible with Series Family
3656/3756 S-Group
Compatible with Manufacturer Model Number
7BF1NBC0, 7BF1NBD0, 7BF1NBD1, 7BF1NBE0, 7BF1NBT0-T628, 7BF1NBT0-T650, 7BF1NBT0-T663, 7BF1NBT0-T675, 7BF1NBT0-T775, 7BF1NBT7-T643, 8AI1NBD0, 8BF1NBD0
Compatible with Mfr. Model No.
7BF1NBC0, 7BF1NBD0, 7BF1NBD1, 7BF1NBE0, 7BF1NBT0-T628, 7BF1NBT0-T650, 7BF1NBT0-T663, 7BF1NBT0-T675, 7BF1NBT0-T775, 7BF1NBT7-T643, 8AI1NBD0, 8BF1NBD0
For Use with Mfr Model Number
7BF1NBC0, 7BF1NBD0, 7BF1NBD1, 7BF1NBE0, 7BF1NBT0-T628, 7BF1NBT0-T650, 7BF1NBT0-T663, 7BF1NBT0-T675, 7BF1NBT0-T775, 7BF1NBT7-T643, 8AI1NBD0, 8BF1NBD0
Compatible with Manufacturer Model No.
7BF1NBC0, 7BF1NBD0, 7BF1NBD1, 7BF1NBE0, 7BF1NBT0-T628, 7BF1NBT0-T650, 7BF1NBT0-T663, 7BF1NBT0-T675, 7BF1NBT0-T775, 7BF1NBT7-T643, 8AI1NBD0, 8BF1NBD0
Compatible Manufacturer Model Number
7BF1NBC0, 7BF1NBD0, 7BF1NBD1, 7BF1NBE0, 7BF1NBT0-T628, 7BF1NBT0-T650, 7BF1NBT0-T663, 7BF1NBT0-T675, 7BF1NBT0-T775, 7BF1NBT7-T643, 8AI1NBD0, 8BF1NBD0
For Use With Mfr. Model Number
7BF1NBC0, 7BF1NBD0, 7BF1NBD1, 7BF1NBE0, 7BF1NBT0-T628, 7BF1NBT0-T650, 7BF1NBT0-T663, 7BF1NBT0-T675, 7BF1NBT0-T775, 7BF1NBT7-T643, 8AI1NBD0, 8BF1NBD0
Compatible Manufacturer Part Number
7BF1NBC0, 7BF1NBD0, 7BF1NBD1, 7BF1NBE0, 7BF1NBT0-T628, 7BF1NBT0-T650, 7BF1NBT0-T663, 7BF1NBT0-T675, 7BF1NBT0-T775, 7BF1NBT7-T643, 8AI1NBD0, 8BF1NBD0
Compatible Pump Manufacturer Part Number
7BF1NBC0, 7BF1NBD0, 7BF1NBD1, 7BF1NBE0, 7BF1NBT0-T628, 7BF1NBT0-T650, 7BF1NBT0-T663, 7BF1NBT0-T675, 7BF1NBT0-T775, 7BF1NBT7-T643, 8AI1NBD0, 8BF1NBD0
Compatible Mfr. Model Number
7BF1NBC0, 7BF1NBD0, 7BF1NBD1, 7BF1NBE0, 7BF1NBT0-T628, 7BF1NBT0-T650, 7BF1NBT0-T663, 7BF1NBT0-T675, 7BF1NBT0-T775, 7BF1NBT7-T643, 8AI1NBD0, 8BF1NBD0
Number of Speeds
1
Nameplate Voltage
208-230/460V AC
Maximum Ambient Temperature
225 Degrees F
Horsepower
20 hp
For Manufacturer Part Number
7BF1NBC0, 7BF1NBD0, 7BF1NBD1, 7BF1NBE0, 7BF1NBT0-T628, 7BF1NBT0-T650, 7BF1NBT0-T663, 7BF1NBT0-T675, 7BF1NBT0-T775, 7BF1NBT7-T643, 8AI1NBD0, 8BF1NBD0
Compatible with Mfr. Model Number
7BF1NBC0, 7BF1NBD0, 7BF1NBD1, 7BF1NBE0, 7BF1NBT0-T628, 7BF1NBT0-T650, 7BF1NBT0-T663, 7BF1NBT0-T675, 7BF1NBT0-T775, 7BF1NBT7-T643, 8AI1NBD0, 8BF1NBD0
Ambient Temperature - Maximum
225 Degrees F
Motor Enclosure
Open Drip Proof
Compatible Series
Goulds

Description

Motor, Phase Three, Horsepower 20 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Goulds, Compatible with Series Family 3656/3756 S-Group, Compatible with Series Goulds, Compatible with Manufacturer Model Number 7BF1NBC0, 7BF1NBD0, 7BF1NBD1, 7BF1NBE0, 7BF1NBT0-T628, 7BF1NBT0-T650, 7BF1NBT0-T663, 7BF1NBT0-T675, 7BF1NBT0-T775, 7BF1NBT7-T643, 8AI1NBD0, 8BF1NBD0, Compatible with Pump Type Straight Centrifugal Pump, Motor Enclosure Design Open Dripproof

Ratings & reviews