Shop GOULDS WATER TECHNOLOGY

Motor, 10hp, 3500RPM, StrtCentrifPmp

  • Mfr # C12A32F4BE2S
  • Zoro # G307714546

product price: 
$
1,374.10
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230V to 460V
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C12A32F4BE2S
Zoro #
G307714546
UPC #
697666885555
Country of Origin
United States
Item
Motor
HP
10 hp
Voltage
230V to 460V
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
Compatible with Series Family
3656/3756 S-Group
Frequency
60 Hz
Maximum RPM
3,500 RPM
Compatible with Brand
Goulds
Compatible with Series
Goulds
Compatible with Pump Type
Straight Centrifugal Pump
Compatible with Manufacturer Model Number
23BF1LBF0, 4AI1LBD0, 4AI1LBE0, 4BF1LBC0.01, 4BF1LBD0, 5AB1LBC5, 5BF1LBC0, 5BF1LBC0HF, 5BF1LBC1, 5BF1LBD0, 5BF1LBD0-01, 9BF1LBD7
Compatible with Mfr. Model No.
23BF1LBF0, 4AI1LBD0, 4AI1LBE0, 4BF1LBC0.01, 4BF1LBD0, 5AB1LBC5, 5BF1LBC0, 5BF1LBC0HF, 5BF1LBC1, 5BF1LBD0, 5BF1LBD0-01, 9BF1LBD7
For Use with Mfr Model Number
23BF1LBF0, 4AI1LBD0, 4AI1LBE0, 4BF1LBC0.01, 4BF1LBD0, 5AB1LBC5, 5BF1LBC0, 5BF1LBC0HF, 5BF1LBC1, 5BF1LBD0, 5BF1LBD0-01, 9BF1LBD7
Compatible with Manufacturer Model No.
23BF1LBF0, 4AI1LBD0, 4AI1LBE0, 4BF1LBC0.01, 4BF1LBD0, 5AB1LBC5, 5BF1LBC0, 5BF1LBC0HF, 5BF1LBC1, 5BF1LBD0, 5BF1LBD0-01, 9BF1LBD7
For Use With Mfr. Model Number
23BF1LBF0, 4AI1LBD0, 4AI1LBE0, 4BF1LBC0.01, 4BF1LBD0, 5AB1LBC5, 5BF1LBC0, 5BF1LBC0HF, 5BF1LBC1, 5BF1LBD0, 5BF1LBD0-01, 9BF1LBD7
Compatible Manufacturer Part Number
23BF1LBF0, 4AI1LBD0, 4AI1LBE0, 4BF1LBC0.01, 4BF1LBD0, 5AB1LBC5, 5BF1LBC0, 5BF1LBC0HF, 5BF1LBC1, 5BF1LBD0, 5BF1LBD0-01, 9BF1LBD7
Compatible Manufacturer Model Number
23BF1LBF0, 4AI1LBD0, 4AI1LBE0, 4BF1LBC0.01, 4BF1LBD0, 5AB1LBC5, 5BF1LBC0, 5BF1LBC0HF, 5BF1LBC1, 5BF1LBD0, 5BF1LBD0-01, 9BF1LBD7
Compatible Pump Manufacturer Part Number
23BF1LBF0, 4AI1LBD0, 4AI1LBE0, 4BF1LBC0.01, 4BF1LBD0, 5AB1LBC5, 5BF1LBC0, 5BF1LBC0HF, 5BF1LBC1, 5BF1LBD0, 5BF1LBD0-01, 9BF1LBD7
Compatible Mfr. Model Number
23BF1LBF0, 4AI1LBD0, 4AI1LBE0, 4BF1LBC0.01, 4BF1LBD0, 5AB1LBC5, 5BF1LBC0, 5BF1LBC0HF, 5BF1LBC1, 5BF1LBD0, 5BF1LBD0-01, 9BF1LBD7
Nameplate Voltage
230-460
Maximum Ambient Temperature
225 Degrees F
Number of Speeds
1
Horsepower
10 hp
For Manufacturer Part Number
23BF1LBF0, 4AI1LBD0, 4AI1LBE0, 4BF1LBC0.01, 4BF1LBD0, 5AB1LBC5, 5BF1LBC0, 5BF1LBC0HF, 5BF1LBC1, 5BF1LBD0, 5BF1LBD0-01, 9BF1LBD7
Compatible with Mfr. Model Number
23BF1LBF0, 4AI1LBD0, 4AI1LBE0, 4BF1LBC0.01, 4BF1LBD0, 5AB1LBC5, 5BF1LBC0, 5BF1LBC0HF, 5BF1LBC1, 5BF1LBD0, 5BF1LBD0-01, 9BF1LBD7
Ambient Temperature - Maximum
225 Degrees F
Compatible Series
Goulds
RPM (Maximum)
3,500 RPM
For Use With
Goulds

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Description

Motor, Phase Three, Horsepower 10 hp, Nameplate Voltage 230-460, Compatible with Brand Goulds, Compatible with Series Family 3656/3756 S-Group, Compatible with Series Goulds, Compatible with Manufacturer Model Number 23BF1LBF0, 4AI1LBD0, 4AI1LBE0, 4BF1LBC0.01, 4BF1LBD0, 5AB1LBC5, 5BF1LBC0, 5BF1LBC0HF, 5BF1LBC1, 5BF1LBD0, 5BF1LBD0-01, 9BF1LBD7, Compatible with Grainger Part Number 49UU39, 49UU48, Compatible with Pump Type Straight Centrifugal Pump, Motor Enclosure Design Open Dripproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.